Blower, 12-1/4 In, 1 HP, 115/208-230 V

DAYTON| Zoro #: G1333096| Mfr #: 7HT23

$1,666.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333096 Mfr #: 7HT23
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension M (In.): 15-1/8
Wheel Material: Spark Resistant AluminumCFM @ 1.500-In. SP: 2013
Motor RPM: 1725Dimension J (In.): 23-3/16
Sones @ 0.750-In. SP @ 5 Ft.: 20CFM @ 1.000-In. SP: 2172
Motor HP: 1Dimension H (In.): 13-1/4
Wheel Type: Backward InclinedCFM @ 0.750-In. SP: 2253
Max. BHP: 1.00Dimension G (In.): 13
Voltage: 115/208-230CFM @ 0.500-In. SP: 2311
Inlet Dia. (In.): 13Dimension F (In.): 21-3/8
Motor Type: Capacitor-Start/RunCFM @ 0.250-In. SP: 2379
Dimension E (In.): 22-1/4Motor Enclosure: Open Dripproof
Housing Width (In.): 27-1/8Dimension C (In.): 15-1/2
Dimension K (In.): 9-3/4Housing Height (In.): 24-7/8
CFM @ 3.000-In. SP: 1024Dimension B (In.): 9-5/8
Blower RPM: 2373Housing Depth (In.): 23-3/16
Dimension A (In.): 13Wheel Dia. (In.): 12-1/4
Full Load Amps: 8.4/4.6-4.2Discharge Width (In.): 9-5/8
CFM @ 2.500-In. SP: 1530Shaft Dia. (In.): 1
Dimension N (In.): 16Discharge Height (In.): 24-7/8
CFM @ 2.000-In. SP: 1806Phase: 1
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 12-1/4 In, CFM @ 0250-In SP 2379, @ 0500-In SP 2311, Sones @ 0750-In SP @ 5 Ft 20, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 12-1/42/60-61, Motor HP 1, Bearing Type Ball, Housing Height 24-7/8 In, Housing Width 27-1/8 In, Housing Depth 23-3/16 In, Inlet Dia 13-1/2 In, Discharge Height 24-7/8 In, Discharge Width 9-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.