Blower, 12 1/4 In

DAYTON| Zoro #: G1011105| Mfr #: 7C488

$1,214.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011105 Mfr #: 7C488
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Wheel Width (In.): 6-1/2CFM @ 1.500-In. SP: -
Discharge Width (In.): 9-5/8Wheel Dia. (In.): 12-1/4
CFM @ 1.000-In. SP: -Discharge Height (In.): 13-1/4
Shaft Dia. (In.): 1CFM @ 0.750-In. SP: -
CFM @ 1.250-In. SP: -Phase: 1
CFM @ 0.500-In. SP: 1490Voltage: 115/230
Motor RPM: 1725CFM @ 0.375-In. SP: 1580
Motor Type: Capacitor StartMotor HP: 1/3
CFM @ 0.250-In. SP: 1735Motor Frame: 56
Inlet Dia. (In.): 13-1/4CFM @ 0.125-In. SP: #
Motor Enclosure: Open DripproofHeight (In.): 27
Footnotes: # Motor Overload ConditionFull Load Amps: 6.5/3.3
Blower RPM: 690Depth (In.): 22
Width (In.): 30dBA @ 5 Feet: 51
Motor HP Range: -Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 12 1/4 Inches, Shaft Diameter 1 Inch, Airflow @ 0.250/0.375/0.500 Inch Static Pressure 1735/1580/1490 CFM, Blower Speed 690 RPM, Includes 1/3 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 27 Inches, Width 30 Inches, Depth 22 Inches, Inlet Diameter 13 1/4 Inches, Outlet Height 13 1/4 Inches, Outlet Width 9 5/8 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.