Blower, 12 1/4 In

DAYTON| Zoro #: G0287192| Mfr #: 7C490

$1,249.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287192 Mfr #: 7C490
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 3/4
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Motor Frame: 56Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageWheel Width (In.): 6-1/2
Footnotes: # Motor Overload ConditionWheel Dia. (In.): 12-1/4
Motor HP Range: -Shaft Dia. (In.): 1
Discharge Width (In.): 9-5/8Phase: 1
Discharge Height (In.): 13-1/4Inlet Dia. (In.): 13-1/4
CFM @ 1.250-In. SP: -Height (In.): 27
CFM @ 0.750-In. SP: 2015Voltage: 115/230
Full Load Amps: 11.3/5.5CFM @ 0.500-In. SP: 2260
Motor Type: Capacitor StartDepth (In.): 22
CFM @ 0.375-In. SP: #Motor Enclosure: Open Dripproof
dBA @ 5 Feet: 57CFM @ 0.250-In. SP: #
Blower RPM: 920CFM @ 1.500-In. SP: -
CFM @ 0.125-In. SP: #Width (In.): 30
CFM @ 1.000-In. SP: 1700Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 12 1/4 Inches, Shaft Diameter 1 Inch, Airflow @ 0.500/0.750/1.000 Inch Static Pressure 2260/2015/1700 CFM, Blower Speed 920 RPM, Includes 3/4 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 27 Inches, Width 30 Inches, Depth 22 Inches, Inlet Diameter 13 1/4 Inches, Outlet Height 13 1/4 Inches, Outlet Width 9 5/8 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.