SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 1202 cfm, 115/230V, 7.30/3.70A

DAYTON| Zoro #: G1032927| Mfr #: 1TDU2

$235.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.600-In. SP: 1080CFM @ 0.500-In. SP: 1100Full Load Amps: 7.30/3.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032927 Mfr #: 1TDU2
CFM @ 0.600-In. SP: 1080CFM @ 0.500-In. SP: 1100
Full Load Amps: 7.30/3.70Bearing Type: Ball
Overall Depth: 13-1/8"Dimension J: 2-1/4"
Drive Type: DirectBlower Item: OEM Specialty Blower
CFM @ 0.800-In. SP: 1040Blower Wheel Width: 1-7/8"
Max. Ambient Temp.: 104 Degrees FMounting Position: All Position
Dimension E: 14-7/8"Blower Conduit Box: Yes
CFM @ 0.200-In. SP: 1150Housing Finish: Enamel
Overall Height: 14-7/8"Blower Motor Type: Permanent Split Capacitor
Item: OEM BlowerDimension B: 10"
CFM @ 0.100-In. SP: 1170CFM @ 0.400-In. SP: 1120
CFM @ 0.700-In. SP: 1075Dimension C: 11-5/16"
Blower Wheel Diameter: 8-1/4"Overall Width: 11-15/16"
Max. Inlet Temp.: 104 Degrees FRPM: 1390
Housing Color: GrayHz: 60
CFM @ 0.300-In. SP: 1140Dimension F: 5-9/16"
With Flange: NoDimension A: 13-1/8"
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Height: 5-9/16"
Wheel Type: Forward CurvePhase: 1
CFM @ 0.000-In. SP: 1202Dimension D: 7-5/16"
Inlet Dia.: 7"Blower Outlet Shape: Rectangular
Replaces: 4C831Motor Insulation: Class B
Blower Voltage: 115/230VACMotor Enclosure: Open
Outlet Width: 7-1/8"Blower Thermal Protection: Auto
Lead Length: 13"Housing Material: Rolled Steel
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 8-1/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115/230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 1202, 60 Hz, 1 Phase, Full Load Amps 7.30/3.70, RPM 1390, Max. Inlet Temp. 104 Degrees F, Overall Height 14-7/8 In., Overall Width 11-15/16 In., Overall Depth 13-1/8 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews