SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 127 cfm, 115V, 0.39A, 3200 rpm

DAYTON| Zoro #: G2151326| Mfr #: 1TDU7

$105.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 119Bearing Type: BallOutlet Width: 4-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151326 Mfr #: 1TDU7
CFM @ 0.100-In. SP: 119Bearing Type: Ball
Outlet Width: 4-9/16"Max. Ambient Temp.: 104 Degrees F
Overall Width: 14-5/8"Blower Voltage: 115VAC
CFM @ 0.200-In. SP: 105Overall Depth: 3-5/8"
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 127Inlet Dia.: 2-1/8"
Dimension H: 14-1/2"Blower Item: Low Profile Blower
Overall Height: 3-7/8"Dimension G: 3-3/8"
Phase: 1Housing Color: Black
Item: OEM BlowerDimension J: 5/16"
Wheel Type: Forward CurveFull Load Amps: 0.39
Dimension E: 8-13/16"Hz: 50/60
Housing Material: Rolled SteelLead Length: 17"
Blower Wheel Width: 1-7/8"Blower Wheel Diameter: 2-1/2"
Max. Inlet Temp.: 104 Degrees FDimension A: 3-5/8"
Motor Enclosure: OpenAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Permanent Split CapacitorDimension C: 4-11/16"
Blower Conduit Box: NoOutlet Height: 1-1/16"
Drive Type: DirectBlower Outlet Shape: Rectangular
RPM: 3200With Flange: No
Dimension B: 3-7/8"Mounting Position: All Position
Dimension D: 1-1/8"Dimension F: 4-5/8"
Housing Finish: FlatReplaces: 4C825
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 2-1/2 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 127, 50/60 Hz, 1 Phase, Full Load Amps 0.39, RPM 3200, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 2-1/8 In., Overall Height 3-7/8 In., Overall Width 14-5/8 In., Overall Depth 3-5/8 In., Includes -

Reviews