PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blower, 1285 cfm, 208/230V, 2.40A, 1440 rpm

DAYTON| Zoro #: G0500333| Mfr #: 3HMK1

$307.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Dimension D: 7-5/16"Blower Conduit Box: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500333 Mfr #: 3HMK1
Phase: 1Dimension D: 7-5/16"
Blower Conduit Box: YesMounting Position: All Position
Max. Inlet Temp.: 104 Degrees FHousing Finish: Enamel
Dimension J: 2-1/4"Item: OEM Blower
Blower Outlet Shape: RectangularCFM @ 0.600-In. SP: 1080
Dimension A: 13-1/8"Lead Length: 13"
CFM @ 0.400-In. SP: 1120Housing Color: Gray
Blower Wheel Width: 1-7/8"Dimension E: 14-7/8"
Housing Material: Rolled SteelCFM @ 0.300-In. SP: 1140
Overall Depth: 13-1/8"Hz: 50/60
CFM @ 0.000-In. SP: 1285Overall Height: 14-7/8"
Full Load Amps: 2.40Overall Width: 11-15/16"
Blower Motor Type: 3-PhaseOutlet Height: 5-9/16"
Inlet Dia.: 7"CFM @ 0.100-In. SP: 1170
Blower Thermal Protection: AutoCFM @ 0.200-In. SP: 1150
Motor Enclosure: OpenDrive Type: Direct
Outlet Width: 7-1/8"Blower Voltage: 208/230VAC
Wheel Type: Forward CurveAgency Compliance: UL Recognized US and Canada (E47479), CE
With Flange: NoMax. Ambient Temp.: 104 Degrees F
RPM: 1440Bearing Type: Ball
Dimension B: 10"CFM @ 0.700-In. SP: 1075
Dimension C: 11-15/16"Motor Insulation: Class B
CFM @ 0.500-In. SP: 1100Blower Item: OEM Specialty Blower
Dimension F: 5"CFM @ 0.800-In. SP: 1040
Blower Wheel Diameter: 8-1/4"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 8-1/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 208/230VAC, Blower Motor Type 3-Phase, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 1285, 50/60 Hz, 1 Phase, Full Load Amps 2.40, RPM 1440, Max. Inlet Temp. 104 Degrees F, Overall Height 14-7/8 In., Overall Width 11-15/16 In., Overall Depth 13-1/8 In., Includes -

Reviews