SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 129 cfm, 115V, 0.65A, 3250 rpm

DAYTON| Zoro #: G0894512| Mfr #: 1TDV2

$96.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.600-In. SP: 74CFM @ 0.500-In. SP: 91Full Load Amps: 0.65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894512 Mfr #: 1TDV2
CFM @ 0.600-In. SP: 74CFM @ 0.500-In. SP: 91
Full Load Amps: 0.65Bearing Type: Ball
Outlet Height: 2-3/16"Dimension J: 3-15/16"
Drive Type: DirectIncludes: Discharge Mounting Flange
Blower Item: OEM Specialty BlowerOverall Depth: 5-5/16"
Dimension Y: 2-7/8"Blower Wheel Width: 1-7/8"
Max. Ambient Temp.: 104 Degrees FMounting Position: All Position
Dimension E: 10-7/8"Blower Conduit Box: Yes
CFM @ 0.200-In. SP: 119Housing Finish: Flat
Overall Height: 5-7/8"Blower Motor Type: Permanent Split Capacitor
Item: OEM BlowerDimension B: 5-7/8"
Dimension K: 3-1/2"CFM @ 0.100-In. SP: 123
CFM @ 0.400-In. SP: 105CFM @ 0.700-In. SP: 55
Dimension C: 7-1/8"Blower Wheel Diameter: 3-11/16"
Overall Width: 7-1/8"Max. Inlet Temp.: 450 Degrees F
RPM: 3250Housing Color: Black
Hz: 50/60CFM @ 0.300-In. SP: 112
Dimension F: 3-5/16"With Flange: Yes
Dimension A: 5-5/16"Agency Compliance: UL Recognized US and Canada (E47479), CE
Wheel Type: Forward CurveDimension X: 2"
Phase: 1CFM @ 0.000-In. SP: 129
Inlet Dia.: 3-15/16"Blower Outlet Shape: Rectangular
Replaces: 4C941Dimension Z: 1-3/4"
Motor Insulation: Class BBlower Voltage: 115VAC
Motor Enclosure: OpenOutlet Width: 3-5/16"
Blower Thermal Protection: AutoLead Length: 13"
Housing Material: Rolled SteelCountry of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-11/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 129, 50/60 Hz, 1 Phase, Full Load Amps 0.65, RPM 3250, Max. Inlet Temp. 450 Degrees F, Overall Height 5-7/8 In., Overall Width 7-1/8 In., Overall Depth 5-5/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews