Blower, 129 cfm, 230V, 0.29A, 3300 rpm

DAYTON| Zoro #: G0384587| Mfr #: 3FRG2

$135.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384587 Mfr #: 3FRG2
Wheel Type: Forward CurveHousing Finish: Flat
Blower Motor Type: Permanent Split CapacitorHz: 50/60
Bearing Type: BallMounting Position: All Position
Housing Color: BlackLead Length: 13"
CFM @ 0.900-In. SP: -Blower Wheel Width: 1-7/8"
CFM @ 1.000-In. SP: -CFM @ 1.200-In. SP: -
Blower Item: OEM Specialty BlowerPhase: 1
Motor Insulation: Class BDrive Type: Direct
Max. Ambient Temp.: 104 Degrees FBlower Outlet Shape: Rectangular
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Thermal Protection: Auto
Motor Enclosure: OpenItem: OEM Blower
Housing Material: Rolled SteelCFM @ 2.000-In. SP: -
CFM @ 1.600-In. SP: -Blower Conduit Box: Yes
CFM @ 0.400-In. SP: 105Blower Voltage: 230VAC
Overall Width: 7-1/8"CFM @ 0.300-In. SP: 112
With Flange: YesOverall Height: 5-7/8"
CFM @ 0.200-In. SP: 119Outlet Width: 3-5/16"
Dimension B: 5-7/8"CFM @ 0.100-In. SP: 123
Outlet Height: 2-3/16"Overall Depth: 5-5/16"
CFM @ 0.000-In. SP: 129Max. Inlet Temp.: 450 Degrees F
Includes: Discharge Mounting FlangeDimension J: 3-15/16"
Inlet Dia.: 3-15/16"Full Load Amps: 0.29
Dimension Z: 1-3/4"Dimension F: 3-5/16"
CFM @ 0.800-In. SP: -Dimension Y: 2-7/8"
Dimension C: 7-1/8"CFM @ 0.700-In. SP: 55
Dimension X: 2"Dimension A: 5-5/16"
CFM @ 0.600-In. SP: 74Dimension K: 3-1/2"
Replaces: -CFM @ 0.500-In. SP: 91
Blower Wheel Diameter: 3-11/16"RPM: 3300
Country of Origin (subject to change): China

Product Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-11/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 129, 50/60 Hz, 1 Phase, Full Load Amps 0.29, RPM 3300, Max. Inlet Temp. 450 Degrees F, Overall Height 5-7/8 In., Overall Width 7-1/8 In., Overall Depth 5-5/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.