20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 13-1/2 In, 1 1/2 HP, 115/208-230 V

DAYTON| Zoro #: G0951921| Mfr #: 7F985

$2,019.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951921 Mfr #: 7F985
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverWheel Dia. (In.): 13-1/2
Full Load Amps: 12.6/6.9-6.3CFM @ 2.500-In. SP: 2367
Discharge Width (In.): 10-5/8Shaft Dia. (In.): 1
Dimension N (In.): 17-5/8CFM @ 2.000-In. SP: 2607
Discharge Height (In.): 27-1/4Phase: 1
Dimension M (In.): 16-5/8CFM @ 1.500-In. SP: 2801
Wheel Material: Spark Resistant AluminumMotor RPM: 1725
Dimension J (In.): 25-1/2CFM @ 1.000-In. SP: 2979
Sones @ 0.750-In. SP @ 5 Ft.: 22Motor HP: 1-1/2
Dimension H (In.): 14-5/8CFM @ 0.750-In. SP: 3062
Wheel Type: Backward InclineMax. BHP: 1.50
Dimension G (In.): 14-1/4CFM @ 0.500-In. SP: 3145
Voltage: 115/208-230Inlet Dia. (In.): 14
Dimension F (In.): 22-1/2CFM @ 0.250-In. SP: 3224
Motor Type: Capacitor-Start/RunDimension E (In.): 24-3/4
Motor Enclosure: Open DripproofHousing Width (In.): 29-3/8
Dimension C (In.): 16-3/4Dimension K (In.): 10-5/8
Housing Height (In.): 27-1/4Dimension B (In.): 10-5/8
CFM @ 3.000-In. SP: 2015Blower RPM: 2292
Housing Depth (In.): 25-1/2Dimension A (In.): 14
Max. Blower RPM: 2522Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 3224, @ 0500-In SP 3145, Sones @ 0750-In SP @ 5 Ft 22, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18/93-9, Motor HP 1 1/2, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.