Blower, 13-1/2 In, 1/2 HP, 115/208-230 V

DAYTON| Zoro #: G1762747| Mfr #: 7F973

$1,779.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1762747 Mfr #: 7F973
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/2Motor Insulation: Class B
Wheel Material: Spark Resistant AluminumType: Belt Drive, Backward Incline, With Drive Package
Agency Compliance: AMCA Air, UL/cUL 762Motor RPM: 1725
Item: Utility Exhaust BlowerIncludes: Weatherproof Drive Cover
Wheel Dia. (In.): 13-1/2Dimension M (In.): 16-5/8
CFM @ 0.500-In. SP: 2056Discharge Height (In.): 27-1/4
Shaft Dia. (In.): 1Dimension J (In.): 25-1/2
CFM @ 0.250-In. SP: 2176Max. Inlet Temp. (Deg. F): 300
Phase: 1Dimension H (In.): 14-5/8
Sones @ 0.750-In. SP @ 5 Ft.: 12.7Max. BHP: 0.50
Dimension G (In.): 14-1/4Wheel Type: Backward Incline
Inlet Dia. (In.): 14Dimension F (In.): 22-1/2
Voltage: 115/208-230Dimension E (In.): 24-3/4
Motor Type: Capacitor-Start/RunHousing Width (In.): 29-3/8
Dimension C (In.): 16-3/4Motor Enclosure: Open Dripproof
Housing Height (In.): 27-1/4Dimension B (In.): 10-5/8
Max. Ambient Temp. (F): 104Housing Depth (In.): 25-1/2
Dimension A (In.): 14Max. Blower RPM: 2522
Dimension K (In.): 10-5/8Full Load Amps: 4.6/2.4-2.3
CFM @ 1.000-In. SP: 1783CFM @ 1.500-In. SP: 1296
Blower RPM: 1589Dimension N (In.): 17-5/8
CFM @ 0.750-In. SP: 1926Discharge Width (In.): 10-5/8
Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 2176, @ 0500-In SP 2056, Sones @ 0750-In SP @ 5 Ft 127, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 88/42-44, Motor HP 1/2, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.