Blower, 13-1/2 In, 1/3 HP, 115/208-230V

DAYTON| Zoro #: G1364781| Mfr #: 7F970

$1,893.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364781 Mfr #: 7F970
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/3Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.33Motor Insulation: Class B
Wheel Material: Spark Resistant AluminumType: Belt Drive, Backward Incline, With Drive Package
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverDimension K (In.): 10-5/8
Dimension N (In.): 17-5/8CFM @ 2.000-In. SP: -
CFM @ 0.500-In. SP: 1720Blower RPM: 1384
Dimension M (In.): 16-5/8CFM @ 1.500-In. SP: -
CFM @ 0.250-In. SP: 1862Wheel Dia. (In.): 13-1/2
Dimension J (In.): 25-1/2CFM @ 1.000-In. SP: 1351
Shaft Dia. (In.): 1Dimension H (In.): 14-5/8
Discharge Width (In.): 10-5/8Phase: 1
Dimension G (In.): 14-1/4Discharge Height (In.): 27-1/4
Inlet Dia. (In.): 14Dimension F (In.): 22-1/2
Sones @ 0.750-In. SP @ 5 Ft.: 10.2Dimension E (In.): 24-3/4
Wheel Type: Backward InclineHousing Width (In.): 29-3/8
Dimension C (In.): 16-3/4Voltage: 115/208-230
Housing Height (In.): 27-1/4CFM @ 3.000-In. SP: -
Dimension B (In.): 10-5/8Motor Type: Capacitor-Start
Housing Depth (In.): 25-1/2Max. Blower RPM: 2522
Dimension A (In.): 14Motor Enclosure: Totally Enclosed Fan-Cooled
Full Load Amps: 6.6/3.1-3.3CFM @ 2.500-In. SP: -
CFM @ 0.750-In. SP: 1559Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 1862, @ 0500-In SP 1720, Sones @ 0750-In SP @ 5 Ft 102, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 76/38, Motor HP 1/3, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.