Blower, 13-1/2 In, 1/3 HP, 230/460 Volts

DAYTON| Zoro #: G0324396| Mfr #: 7F972

$2,057.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324396 Mfr #: 7F972
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverWheel Material: Spark Resistant Aluminum
Motor HP: 1/3CFM @ 3.000-In. SP: -
Dimension H (In.): 14-5/8Sones @ 0.750-In. SP @ 5 Ft.: 10.2
Max. BHP: 0.33Max. Blower RPM: 2522
Dimension G (In.): 14-1/4Wheel Type: Backward Incline
Inlet Dia. (In.): 14CFM @ 2.500-In. SP: -
Dimension F (In.): 22-1/2Voltage: 230/460
CFM @ 2.000-In. SP: -Dimension E (In.): 24-3/4
Motor Enclosure: Totally Enclosed NonventilatedHousing Width (In.): 29-3/8
CFM @ 1.500-In. SP: -Dimension C (In.): 16-3/4
Hz: 60Housing Height (In.): 27-1/4
CFM @ 1.000-In. SP: 1351Dimension B (In.): 10-5/8
Dimension K (In.): 10-5/8Housing Depth (In.): 25-1/2
CFM @ 0.750-In. SP: 1559Dimension A (In.): 14
Blower RPM: 1384Full Load Amps: 1.2/0.60
Discharge Width (In.): 10-5/8CFM @ 0.500-In. SP: 1720
Wheel Dia. (In.): 13-1/2Dimension N (In.): 17-5/8
Discharge Height (In.): 27-1/4CFM @ 0.250-In. SP: 1862
Shaft Dia. (In.): 1Dimension M (In.): 16-5/8
Motor Insulation: Class BMotor RPM: 1725
Dimension J (In.): 25-1/2Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 1862, @ 0500-In SP 1720, Sones @ 0750-In SP @ 5 Ft 102, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 17/08, Motor HP 1/3, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.