Blower, 13-1/2 In, 1/4 HP, 115/208-230 V

DAYTON| Zoro #: G1866952| Mfr #: 7F966

$1,668.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866952 Mfr #: 7F966
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.25Motor Insulation: Class B
Wheel Material: Spark Resistant AluminumType: Belt Drive, Backward Incline, With Drive Package
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverWheel Type: Backward Incline
Housing Width (In.): 29-3/8Dimension C (In.): 16-3/4
Voltage: 115/208-230Housing Height (In.): 27-1/4
Dimension B (In.): 10-5/8CFM @ 3.000-In. SP: -
Motor Type: Split-PhaseHousing Depth (In.): 25-1/2
Dimension A (In.): 14Max. Blower RPM: 2522
Motor Enclosure: Open DripproofFull Load Amps: 4.6/2.2-2.3
CFM @ 0.750-In. SP: 1309CFM @ 2.500-In. SP: -
Dimension K (In.): 10-5/8Dimension N (In.): 17-5/8
CFM @ 0.500-In. SP: 1509CFM @ 2.000-In. SP: -
Blower RPM: 1261Dimension M (In.): 16-5/8
CFM @ 0.250-In. SP: 1671CFM @ 1.500-In. SP: -
Wheel Dia. (In.): 13-1/2Dimension J (In.): 25-1/2
CFM @ 1.000-In. SP: -Shaft Dia. (In.): 1
Dimension H (In.): 14-5/8Discharge Width (In.): 10-5/8
Phase: 1Dimension G (In.): 14-1/4
Discharge Height (In.): 27-1/4Inlet Dia. (In.): 14
Dimension F (In.): 22-1/2Sones @ 0.750-In. SP @ 5 Ft.: 8.8
Dimension E (In.): 24-3/4Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 1671, @ 0500-In SP 1509, Sones @ 0750-In SP @ 5 Ft 88, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 46/22-23, Motor HP 1/4, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.