Blower, 13-1/2 In, 3/4 HP, 208-230/460 V

DAYTON| Zoro #: G0592146| Mfr #: 7F979

$1,838.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592146 Mfr #: 7F979
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverMax. Blower RPM: 2522
Dimension B (In.): 10-5/8Dimension K (In.): 10-5/8
Housing Depth (In.): 25-1/2CFM @ 1.000-In. SP: 2196
Dimension A (In.): 14Blower RPM: 1819
Full Load Amps: 2.6-2.5/1.3CFM @ 0.750-In. SP: 2311
CFM @ 0.500-In. SP: 2419Wheel Dia. (In.): 13-1/2
Dimension N (In.): 17-5/8Discharge Width (In.): 10-5/8
CFM @ 0.250-In. SP: 2522Shaft Dia. (In.): 1
Dimension M (In.): 16-5/8Discharge Height (In.): 27-1/4
Motor RPM: 1725Dimension J (In.): 25-1/2
Motor Insulation: Class BMotor HP: 3/4
Dimension H (In.): 14-5/8Wheel Material: Spark Resistant Aluminum
Max. BHP: 0.75Dimension G (In.): 14-1/4
Wheel Type: Backward InclineInlet Dia. (In.): 14
CFM @ 2.000-In. SP: 1395Dimension F (In.): 22-1/2
Voltage: 208-230/460CFM @ 1.500-In. SP: 1929
Dimension E (In.): 24-3/4Motor Enclosure: Open Dripproof
Housing Width (In.): 29-3/8Sones @ 0.750-In. SP @ 5 Ft.: 16.0
Dimension C (In.): 16-3/4Hz: 60
Housing Height (In.): 27-1/4Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 2522, @ 0500-In SP 2419, Sones @ 0750-In SP @ 5 Ft 16, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 29-28/14, Motor HP 3/4, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.