Blower, 13-1/2 In, 3/4 HP, 230/460 Volts

DAYTON| Zoro #: G0350707| Mfr #: 7F980

$2,092.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350707 Mfr #: 7F980
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverDimension M (In.): 16-5/8
CFM @ 2.000-In. SP: 1395Motor RPM: 1725
Dimension J (In.): 25-1/2CFM @ 1.500-In. SP: 1929
Motor HP: 3/4Dimension H (In.): 14-5/8
CFM @ 1.000-In. SP: 2196Max. BHP: 0.75
Dimension G (In.): 14-1/4CFM @ 0.750-In. SP: 2311
Inlet Dia. (In.): 14Dimension F (In.): 22-1/2
Discharge Width (In.): 10-5/8Dimension E (In.): 24-3/4
Discharge Height (In.): 27-1/4Motor Enclosure: Totally Enclosed Fan-Cooled
Housing Width (In.): 29-3/8Dimension C (In.): 16-3/4
Motor Insulation: Class BHz: 60
Housing Height (In.): 27-1/4Dimension B (In.): 10-5/8
Wheel Material: Spark Resistant AluminumDimension K (In.): 10-5/8
Housing Depth (In.): 25-1/2CFM @ 3.000-In. SP: -
Dimension A (In.): 14Sones @ 0.750-In. SP @ 5 Ft.: 16.0
Blower RPM: 1819Full Load Amps: 3.0/1.5
Max. Blower RPM: 2522CFM @ 0.500-In. SP: 2419
Wheel Type: Backward InclineWheel Dia. (In.): 13-1/2
Dimension N (In.): 17-5/8CFM @ 0.250-In. SP: 2522
CFM @ 2.500-In. SP: -Voltage: 230/460
Shaft Dia. (In.): 1Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In SP 2522, @ 0500-In SP 2419, Sones @ 0750-In SP @ 5 Ft 16, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 25/13, Motor HP 3/4, Bearing Type Ball, Housing Height 27 1/4 In, Housing Width 29 3/8 In, Housing Depth 25 1/2 In, Inlet Dia 14 In, Discharge Height 27 1/4 In, Discharge Width 10 5/8 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.