Blower, 13 1/2 In

DAYTON| Zoro #: G0377797| Mfr #: 7D766

$1,220.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377797 Mfr #: 7D766
Housing Finish: Gray Polyester EpoxyBearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1
Stock No.: 4C131Blower RPM: -
Dimension G (In.): 11-1/2Dimension H (In.): 10-1/2
Dimension E (In.): 13-1/2Dimension F (In.): 16
Dimension J (In.): 9-5/8Max. Inlet Temp. (Deg. F): 180
Discharge Height (In.): 7-1/8Discharge Width (In.): 5-3/4
Rotation: CWWheel Material: Aluminum
Max. Ambient Temp. (F): 104Wheel Width (In.): 4-3/8
Item: High Pressure BlowerWheel Dia. (In.): 13-1/2
CFM @ 13.00-In. SP: -Inlet Dia. (In.): 8
Dimension C (In.): 7-1/8Dimension B (In.): 15
Dimension A (In.): 17-5/8Housing Width (In.): 25
Housing Length (In.): 23Housing Height (In.): 26
Dimension D (In.): 5-3/4Motor Frame: 56
Motor HP: 1CFM @ 12.00-In. SP: -
Motor Enclosure: Open DripproofMax. Blower RPM: 2500
CFM @ 11.00-In. SP: -Hz: 60
Full Load Amps: 13.4/6.8-6.7CFM @ 10.00-In. SP: -
Dimension X (In.): 17Dimension R (In.): -
Motor Insulation: Class BDimension V (In.): 9/16
Dimension N (In.): 4Dimension T (In.): 20
Dimension S (In.): 25-7/8Dimension M (In.): 21
Motor HP Range: -Dimension Q (In.): 8
Dimension P (In.): -Dimension L (In.): 11
CFM @ 9.000-In. SP: -CFM @ 3.000-In. SP: 797 @2100 RPM
Dimension K (In.): 11-3/8dBA @ 5 Feet: 83
CFM @ 8.000-In. SP: -CFM @ 4.000-In. SP: 661 @2200 RPM
Type: With Drive PackageCFM @ 2.000-In. SP: 901 @2000 RPM
CFM @ 7.000-In. SP: -Voltage: 115/208-230
Phase: 1CFM @ 1.000-In. SP: 1007 @1925 RPM
CFM @ 6.000-In. SP: 408 @2500 RPMMotor Type: Capacitor Start
Motor RPM: 3450CFM @ 5.000-In. SP: 433 @2300 RPM
Country of Origin (subject to change): United States

Product Description

Unassembled High Pressure Belt Drive Radial Blade Blower, Wheel Diameter 13 1/2 Inches, Airflow @ 1.000/3.000/6.000 Inches Static Pressure 1010/780/550 CFM, Includes 1 HP 115/208-230 Volt Open Dripproof Single Phase Motor and Drives, Inlet Diameter 8 Inches, Outlet Height 7 1/8 Inches, Outlet Width 5 3/4 Inches, Overall Height 26 Inches, Overall Width 25 Inches, Overall Depth 23 Inches, Maximum Inlet Air Temperature 180 Degrees F, CW Rotation Viewed From Drive Side, Weatherproof Drive Cover Included

Product Reviews

Save 15%. Sign up for Z-mail.