KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 13 cfm, 115V, 0.29A, 3394 rpm

DAYTON| Zoro #: G2418902| Mfr #: 1TDN1

$36.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
Lead Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418902 Mfr #: 1TDN1
Housing Color: GrayMotor Enclosure: Open
Lead Length: 13"Phase: 1
Inlet Dia.: 1-7/8"Blower Wheel Diameter: 2"
Blower Conduit Box: NoHz: 60
Dimension B: 4-1/8"Mounting Position: All Position
Motor Insulation: Class BDimension J: 2-1/4"
CFM @ 0.000-In. SP: 13Blower Wheel Width: 1-7/8"
Dimension M: 1-7/16"Outlet Dia.: 1-1/4"
Drive Type: DirectReplaces: 4C759
Dimension C: 3-3/16"Blower Thermal Protection: Auto
Dimension A: 4"Housing Finish: Enamel
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Shaded PoleBearing Type: Ball
With Flange: YesBlower Item: OEM Specialty Blower
Blower Voltage: 115VACCFM @ 0.100-In. SP: 9.3
Housing Material: Rolled SteelRPM: 3394
Dimension E: 3-7/8"Blower Outlet Shape: Round
Max. Ambient Temp.: 104 Degrees FOverall Height: 3-13/16"
Overall Width: 3-3/16"Full Load Amps: 0.29
Wheel Type: Forward CurveDimension L: 1-5/8"
Overall Depth: 4"Item: OEM Blower
Dimension D: 1-3/8"Max. Inlet Temp.: 104 Degrees F
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 2 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 13, 60 Hz, 1 Phase, Full Load Amps 0.29, RPM 3394, Max. Inlet Temp. 104 Degrees F, Overall Height 3-13/16 In., Overall Width 3-3/16 In., Overall Depth 4 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews