Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square OEM Blower, 2890 RPM, 3 Phase, Direct, Rolled Steel

  • Zoro #: G0528202
  • Mfr #: 3HMJ3

$80.72

  • Dimension B: 7-1/4"
  • Dimension A: 6-9/16"
  • Dimension L: 4-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3HMJ3 Specifications

  • Zoro #: G0528202
  • Mfr #: 3HMJ3
Dimension B: 7-1/4" Dimension A: 6-9/16"
Dimension L: 4-1/8" Max. Inlet Temp.: 104 Degrees F
Motor Enclosure: Open CFM @ 0.900-In. SP: -
CFM @ 0.000-In. SP: 130 Outlet Width: 2-1/2"
CFM @ 0.300-In. SP: 118 CFM @ 0.600-In. SP: -
CFM @ 1.000-In. SP: - CFM @ 0.200-In. SP: 119
Blower Conduit Box: Yes Motor Insulation: Class B
Blower Thermal Protection: Auto Drive Type: Direct
Item: OEM Blower Outlet Height: 2-1/2"
Blower Outlet Shape: Square Wheel Type: Forward Curve
Dimension E: 6-9/16" Dimension M: 1-1/2"
CFM @ 0.500-In. SP: 105 Housing Material: Rolled Steel
Phase: 3 CFM @ 0.100-In. SP: 127
CFM @ 1.600-In. SP: - Agency Compliance: UL Recognized US and Canada (E47479), CE
CFM @ 2.000-In. SP: - Dimension C: 5-5/8"
Max. Ambient Temp.: 104 Degrees F RPM: 2890
Blower Voltage: 208/230VAC Inlet Dia.: 3-1/4"
Bearing Type: Ball Overall Depth: 6-9/16"
CFM @ 1.200-In. SP: - Lead Length: 13"
CFM @ 0.400-In. SP: 112 Blower Wheel Diameter: 3-3/4"
Housing Finish: Enamel Dimension D: 2-5/8"
With Flange: Yes Dimension K: 4"
Blower Wheel Width: 1-7/8" Hz: 50/60
Overall Width: 5-5/8" Dimension J: 5-1/8"
CFM @ 0.700-In. SP: - Blower Motor Type: 3-Phase
Blower Item: OEM Specialty Blower CFM @ 0.800-In. SP: -
Replaces: - Mounting Position: All Position
Dimension F: 3-5/16" Housing Color: Gray
Full Load Amps: 0.25 Overall Height: 6-9/16"
Includes: Discharge Mounting Flange Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

OEM Blower, Blower Outlet Shape Square, Yes, Blower Wheel Diameter 3-3/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 208/230VAC, Blower Motor Type 3-Phase, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 130, 50/60 Hz, 3 Phase, Full Load Amps 0.25, RPM 2890, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3-1/4 In., Overall Height 6-9/16 In., Overall Width 5-5/8 In., Overall Depth 6-9/16 In., Includes Discharge Mounting Flange

Reviews of Dayton #3HMJ3