Blower, 133 cfm, 230V, 0.33A, 2880 rpm

DAYTON| Zoro #: G1828741| Mfr #: 1TDP6

$81.38 /ea

This item ships free. Details.Standard ground shipping.
Housing Color: GrayMotor Enclosure: OpenWith Flange: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G1828741 Mfr #: 1TDP6
Housing Color: GrayMotor Enclosure: Open
With Flange: YesLead Length: 13"
Inlet Dia.: 3-1/4"Blower Wheel Diameter: 3-3/4"
Blower Conduit Box: YesFull Load Amps: 0.33
Hz: 50/60Max. Inlet Temp.: 104 Degrees F
Dimension B: 7-1/4"Mounting Position: All Position
CFM @ 0.500-In. SP: 105Outlet Height: 2-1/2"
Motor Insulation: Class BDimension J: 5-1/8"
CFM @ 0.000-In. SP: 133Outlet Width: 2-9/16"
Dimension F: 3-5/16"Blower Wheel Width: 1-7/8"
Dimension M: 1-1/2"CFM @ 0.200-In. SP: 126
Drive Type: DirectReplaces: 2C915
CFM @ 0.100-In. SP: 128CFM @ 0.400-In. SP: 112
Blower Thermal Protection: AutoDimension A: 6-9/16"
Housing Finish: EnamelIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
Bearing Type: BallCFM @ 0.300-In. SP: 119
Blower Item: OEM Specialty BlowerBlower Voltage: 230VAC
Dimension C: 5-5/8"Housing Material: Rolled Steel
RPM: 2880Dimension E: 6-9/16"
Blower Outlet Shape: RectangularDimension K: 4"
Max. Ambient Temp.: 104 Degrees FPhase: 1
Overall Height: 6-9/16"Overall Width: 5-5/8"
Wheel Type: Forward CurveDimension L: 4-1/8"
Overall Depth: 6-9/16"Item: OEM Blower
Dimension D: 2-5/8"Country of Origin (subject to change): China


OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-3/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 133, 50/60 Hz, 1 Phase, Full Load Amps 0.33, RPM 2880, Max. Inlet Temp. 104 Degrees F, Overall Height 6-9/16 In., Overall Width 5-5/8 In., Overall Depth 6-9/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.