BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower, 139 cfm, 12VDCV, 3.90A, 2950 rpm

DAYTON| Zoro #: G2040446| Mfr #: 3FRG7

$80.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Housing Color: GrayMotor Enclosure: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040446 Mfr #: 3FRG7
Phase: 1Housing Color: Gray
Motor Enclosure: OpenDimension F: 3-1/8"
Drive Type: DirectCFM @ 0.300-In. SP: 118
Outlet Height: 2-1/2"CFM @ 0.200-In. SP: 119
Dimension J: 5-1/8"Blower Outlet Shape: Square
Dimension A: 6-9/16"Dimension M: 1-1/2"
Full Load Amps: 3.90Blower Voltage: 12VDC
Mounting Position: All PositionBlower Item: OEM Specialty Blower
Bearing Type: BallOverall Width: 6-5/16"
Overall Height: 6-9/16"Max. Ambient Temp.: 104 Degrees F
Includes: Discharge Mounting FlangeHousing Finish: Enamel
Dimension E: 6-9/16"Blower Wheel Width: 1-7/8"
Overall Depth: 6-9/16"Lead Length: 13"
With Flange: YesBlower Conduit Box: Yes
Dimension D: 2-5/8"Motor Insulation: Class B
Inlet Dia.: 3-1/4"Max. Inlet Temp.: 104 Degrees F
CFM @ 0.000-In. SP: 139Agency Compliance: UL Recognized US and Canada (E47479)
Dimension K: 4"Blower Thermal Protection: No Thermal Protection
CFM @ 0.100-In. SP: 127Wheel Type: Forward Curve
Item: OEM BlowerBlower Motor Type: DC
Dimension B: 7-1/4"Dimension C: 6-5/16"
Outlet Width: 2-1/2"Dimension L: 4-1/8"
Blower Wheel Diameter: 3-3/4"Housing Material: Rolled Steel
CFM @ 0.400-In. SP: 112CFM @ 0.500-In. SP: 105
RPM: 2950Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Square, Yes, Blower Wheel Diameter 3-3/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box Yes, CFM @ 0.000-In. SP 139, - Hz, 1 Phase, Full Load Amps 3.90, RPM 2950, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3-1/4 In., Overall Height 6-9/16 In., Overall Width 6-5/16 In., Overall Depth 6-9/16 In., Includes Discharge Mounting Flange

Reviews