Blower, 14 In, w/ 1 1/2 HP Drive Pkg

DAYTON| Zoro #: G1015953| Mfr #: 7A0J2

$1,512.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015953 Mfr #: 7A0J2
Housing Material: Galvanized SteelHeight (In.): 23
Width (In.): 23Wheel Material: Aluminum
Max. Depth (In.): 22Item: Inline Duct Blower
Dimension B (In.): 22Dimension A (In.): 23
Dimension D (In.): 1Agency Compliance: UL-705, AMCA Sound & Air
Type: Centrifugal, With Drive PackageMax. Inlet Temp. (Deg. F): 160
Dimension F (In.): 16Hz: 60
CFM @ 0.250-In. SP: 3576Outlet Height (In.): 19-7/8
Dimension E (In.): 18-3/8CFM @ 0.125-In. SP: 3633
Outlet Dia. (In.): 10CFM @ 1.75-In. SP: 2705
Dimension C (In.): 19-7/8Blower RPM: 1956
CFM @ 0.000-In. SP: 3689Motor RPM: 1735
CFM @ 1.250-In. SP: 3050CFM @ 2.500-In. SP: -
Wheel Dia. (In.): 14Bearing Type: Regreasable Pillow Block
Motor HP: 1-1/2Wheel Type: Backward Incline Centrifugal
CFM @ 2.000-In. SP: 2457Max. Motor Height (In.): 12-1/2
Voltage: 208-230/460CFM @ 1.500-In. SP: 2894
Sones @ 0.250-In. SP @ 5 Ft.: 23Max. BHP: 1.57
Stock No.: 5AV78CFM @ 1.000-In. SP: 3193
Sones @ 0.125-In. SP @ 5 Ft.: 24Inlet Dia. (In.): 10
Speed Control: NoCFM @ 0.750-In. SP: 3330
Sones @ 0.000-In. SP @ 5 Ft.: 25Assembled/Unassembled: Unassembled
Includes: Access PanelsMounting Position: Vertical/Horizontal
CFM @ 0.625-In. SP: 3395Shaft Dia. (In.): 3/4
Inlet Height (In.): 19-7/8Full Load Amps: 4.4-4.0/2.0
Motor Type: Three PhaseCFM @ 0.500-In. SP: 3461
Phase: 3Inlet Width (In.): 19-7/8
Dimension G (In.): 12-3/8Motor Enclosure: Open Dripproof
CFM @ 0.375-In. SP: 3520Outlet Width (In.): 19-7/8
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 14 In, CFM @ 0000-In SP 3689, @ 0125-In SP 3633, @ 0250-In SP 3576, Sones @ 0125-In SP @ 5 Ft 24, Max Inlet Temp 160 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Motor HP 1 1/2, Height 23 In, Width 23 In, Max Depth 22 In, Inlet Dia 10 In, Outlet Dia 10 In, Outlet Height 19 7/8 In, Outlet Width 19 7/8 In, Inlet Width 19 7/8 In, Inlet Height 19 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.