JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blower, 140 cfm, 115V, 1.16/1.02A, 3020 rpm

DAYTON| Zoro #: G1529315| Mfr #: 6FHX5

$167.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529315 Mfr #: 6FHX5
Blower Thermal Protection: AutoHz: 50/60
Not For Use With: Not Intended For Use As Inline Blowers For Wood BurnersItem: OEM Blower
Motor Insulation: Class BBlower Item: OEM Specialty Blower
Housing Material: SteelAgency Compliance: UL Component Recognized, CSA Certified
Motor Enclosure: Open DripproofMax. Inlet Temp.: 104 Degrees F
Blower Motor Type: Shaded PoleHousing Color: Gray
Phase: 1Bearing Type: Sleeve
Mounting Position: All PositionWith Flange: Yes
Drive Type: DirectWheel Type: Forward Curve
Max. Ambient Temp.: 104 Degrees FOutlet Height: 2-1/2"
Replaces: 4C442CFM @ 0.200-In. SP: 131
Lead Length: 6"RPM: 3020
CFM @ 0.150-In. SP: 133Inlet Dia.: 3-1/8"
Overall Width: 6-3/16"CFM @ 0.100-In. SP: 136
Dimension K: 4"Dimension M: 1-1/2"
Overall Height: 7-7/32"CFM @ 0.000-In. SP: 140
Dimension L: 4-1/8"Housing Finish: Baked Enamel
Blower Wheel Width: 1-7/8"Dimension J: 5-1/8"
Dimension B: 7-7/32"Blower Wheel Diameter: 3-13/16"
Dimension F: 3-5/16"Overall Depth: 6-3/4"
Blower Voltage: 115VACDimension E: 7-3/4"
Full Load Amps: 1.16/1.02Blower Outlet Shape: Square
Dimension D: 2-19/32"CFM @ 0.500-In. SP: 110
Blower Conduit Box: YesDimension C: 6-3/16"
CFM @ 0.400-In. SP: 119Outlet Width: 2-1/2"
Dimension A: 6-3/4"CFM @ 0.300-In. SP: 125
Country of Origin (subject to change): Multiple

Product Description

OEM Blower, Blower Outlet Shape Square, Yes, Blower Wheel Diameter 3-13/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 140, 50/60 Hz, 1 Phase, Full Load Amps 1.16/1.02, RPM 3020, Max. Inlet Temp. 104 Degrees F, Overall Height 7-7/32 In., Overall Width 6-3/16 In., Overall Depth 6-3/4 In., Not Intended For Use As Inline Blowers For Wood Burners

Product Reviews

Save 15%. Sign up for Z-mail.