Blower, 148 cfm, 115V, 0.75A, 2450 rpm

DAYTON| Zoro #: G1955502| Mfr #: 1TDR6

$72.90 /ea

This item ships free. Details.Standard ground shipping.
Housing Color: GrayMotor Enclosure: OpenWith Flange: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G1955502 Mfr #: 1TDR6
Housing Color: GrayMotor Enclosure: Open
With Flange: YesCFM @ 1.000-In. SP: 86
CFM @ 0.700-In. SP: 114Lead Length: 13"
Inlet Dia.: 3-3/4"Blower Wheel Diameter: 4-3/16"
Blower Conduit Box: YesFull Load Amps: 0.75
Hz: 50/60Max. Inlet Temp.: 104 Degrees F
Dimension B: 8-1/4"Mounting Position: All Position
CFM @ 0.500-In. SP: 124Outlet Height: 2-5/8"
Motor Insulation: Class BDimension J: 4-7/16"
CFM @ 0.000-In. SP: 148Outlet Width: 2-15/16"
Dimension F: 3-5/16"Blower Wheel Width: 1-7/8"
Dimension M: 3-3/8"CFM @ 0.200-In. SP: 136
Drive Type: DirectReplaces: 4C006
CFM @ 0.100-In. SP: 144CFM @ 0.400-In. SP: 130
Blower Thermal Protection: AutoCFM @ 0.800-In. SP: 106
Dimension A: 7-1/8"Housing Finish: Enamel
Blower Motor Type: Permanent Split CapacitorAgency Compliance: UL Recognized US and Canada (E47479), CE
Includes: Discharge Mounting FlangeBearing Type: Ball
CFM @ 0.300-In. SP: 134CFM @ 1.200-In. SP: 44
Blower Voltage: 115VACDimension C: 6"
Housing Material: Rolled SteelRPM: 2450
Dimension E: 7-5/8"Blower Outlet Shape: Rectangular
Dimension K: 4-1/16"Max. Ambient Temp.: 104 Degrees F
Phase: 1Overall Height: 7-5/8"
Overall Width: 6"Wheel Type: Forward Curve
Blower Item: OEM Specialty BlowerDimension L: 3-3/4"
Overall Depth: 7-1/8"CFM @ 0.900-In. SP: 95
Item: OEM BlowerDimension D: 3"
Country of Origin (subject to change): China


OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 4-3/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 148, 50/60 Hz, 1 Phase, Full Load Amps 0.75, RPM 2450, Max. Inlet Temp. 104 Degrees F, Overall Height 7-5/8 In., Overall Width 6 In., Overall Depth 7-1/8 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.