Blower, 148 cfm, 115V, 1.09A, 3461 rpm

DAYTON| Zoro #: G1051662| Mfr #: 6FHX8

$98.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051662 Mfr #: 6FHX8
Wheel Type: Forward CurveBlower Motor Type: Shaded Pole
Hz: 50/60Bearing Type: Sleeve
Mounting Position: All PositionDrive Type: Direct
Housing Color: GrayWith Flange: Yes
Blower Item: OEM Specialty BlowerPhase: 1
Motor Insulation: Class BMax. Ambient Temp.: 104 Degrees F
Not For Use With: Not Intended For Use As Inline Blowers For Wood BurnersMax. Inlet Temp.: 104 Degrees F
Agency Compliance: UL Component Recognized, CSA CertifiedBlower Thermal Protection: Auto
Motor Enclosure: Open DripproofHousing Material: Steel
Item: OEM BlowerDimension B: 5-3/4"
Blower Wheel Diameter: 3-13/16"Dimension F: 3-5/16"
Overall Depth: 5-5/16"Blower Voltage: 115VAC
Dimension E: 6-1/2"Full Load Amps: 1.09
Blower Outlet Shape: RectangularDimension D: 3-5/16"
CFM @ 0.500-In. SP: 114Blower Conduit Box: Yes
Dimension C: 7-1/2"CFM @ 0.400-In. SP: 121
Outlet Width: 3-1/4"Dimension A: 5-5/16"
CFM @ 0.300-In. SP: 129Outlet Height: 2-1/16"
Replaces: 4C446CFM @ 0.200-In. SP: 135
Lead Length: 6"RPM: 3461
CFM @ 0.150-In. SP: 138Inlet Dia.: 3-1/8"
Overall Width: 7-1/2"Dimension K: 3-1/2"
CFM @ 0.100-In. SP: 141Dimension M: 2-7/8"
Overall Height: 5-3/4"CFM @ 0.000-In. SP: 148
Dimension L: 3-31/32"Housing Finish: Baked Enamel
Blower Wheel Width: 2-1/2"Dimension J: 4-19/32"
Country of Origin (subject to change): Multiple

Product Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-13/16 In., Blower Wheel Width 2-1/2 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 148, 50/60 Hz, 1 Phase, Full Load Amps 1.09, RPM 3461, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 7-1/2 In., Overall Depth 5-5/16 In., Not Intended For Use As Inline Blowers For Wood Burners

Product Reviews

Save 15%. Sign up for Z-mail.