SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 148 cfm, 208/230V, 0.39A, 3120 rpm

DAYTON| Zoro #: G1102814| Mfr #: 3HMJ4

$72.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 140Bearing Type: BallOutlet Width: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102814 Mfr #: 3HMJ4
CFM @ 0.100-In. SP: 140Bearing Type: Ball
Outlet Width: 3-1/4"Max. Ambient Temp.: 104 Degrees F
Overall Width: 6-5/16"Blower Voltage: 208/230VAC
Dimension K: 3-1/2"CFM @ 0.200-In. SP: 126
Overall Depth: 5-3/8"Motor Insulation: Class B
Blower Thermal Protection: AutoCFM @ 0.000-In. SP: 148
Inlet Dia.: 3-1/8"CFM @ 0.500-In. SP: 110
Dimension M: 2-7/8"Overall Height: 5-3/4"
Phase: 3Housing Color: Gray
Item: OEM BlowerDimension J: 5-5/8"
Wheel Type: Forward CurveFull Load Amps: 0.39
Dimension E: 5-3/4"Hz: 50/60
Housing Material: Rolled SteelLead Length: 13"
Blower Wheel Width: 1-7/8"Blower Wheel Diameter: 3-15/16"
Max. Inlet Temp.: 104 Degrees FDimension A: 5-3/8"
Dimension L: 4"Motor Enclosure: Open
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: 3-PhaseDimension C: 6-5/16"
Blower Conduit Box: YesOutlet Height: 2-3/16"
Drive Type: DirectBlower Outlet Shape: Rectangular
RPM: 3120With Flange: Yes
Dimension B: 6-3/8"Mounting Position: All Position
Dimension D: 3-5/16"Dimension F: 3-5/16"
Blower Item: OEM Specialty BlowerCFM @ 0.400-In. SP: 120
CFM @ 0.300-In. SP: 124Housing Finish: Enamel
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 208/230VAC, Blower Motor Type 3-Phase, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 148, 50/60 Hz, 3 Phase, Full Load Amps 0.39, RPM 3120, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3-1/8 In., Overall Height 5-3/4 In., Overall Width 6-5/16 In., Overall Depth 5-3/8 In., Includes Discharge Mounting Flange

Reviews