Blower, 149 cfm, 12VDCV, 5.50A, 3270 rpm

DAYTON| Zoro #: G1449384| Mfr #: 3FRG8

$93.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
With Flange: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449384 Mfr #: 3FRG8
Housing Color: GrayMotor Enclosure: Open
With Flange: YesLead Length: 13"
Inlet Dia.: 3-1/8"Blower Wheel Diameter: 3-15/16"
Blower Conduit Box: YesFull Load Amps: 5.50
Dimension B: 6-3/8"Mounting Position: All Position
CFM @ 0.500-In. SP: 110Outlet Height: 2-3/16"
Motor Insulation: Class BDimension J: 5-5/8"
CFM @ 0.000-In. SP: 149Outlet Width: 3-1/4"
Dimension F: 3-1/8"Blower Wheel Width: 1-7/8"
Dimension M: 2-7/8"CFM @ 0.200-In. SP: 126
Drive Type: DirectCFM @ 0.100-In. SP: 140
CFM @ 0.400-In. SP: 120Blower Thermal Protection: No Thermal Protection
Dimension A: 5-3/8"Housing Finish: Enamel
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479)
Blower Motor Type: DCBearing Type: Ball
CFM @ 0.300-In. SP: 124Blower Item: OEM Specialty Blower
Blower Voltage: 12VDCDimension C: 8-3/4"
Housing Material: Rolled SteelRPM: 3270
Dimension E: 5-3/4"Blower Outlet Shape: Rectangular
Dimension K: 3-1/2"Max. Ambient Temp.: 104 Degrees F
Phase: 1Overall Height: 5-3/4"
Overall Width: 8-3/4"Wheel Type: Forward Curve
Dimension L: 4"Overall Depth: 5-3/8"
Item: OEM BlowerDimension D: 3-5/16"
Max. Inlet Temp.: 104 Degrees FCountry of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box Yes, CFM @ 0.000-In. SP 149, - Hz, 1 Phase, Full Load Amps 5.50, RPM 3270, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 8-3/4 In., Overall Depth 5-3/8 In., Includes Discharge Mounting Flange

Reviews