KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 149 cfm, 230V, 0.30A, 2550 rpm

DAYTON| Zoro #: G2369665| Mfr #: 3FRF2

$101.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 136
With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369665 Mfr #: 3FRF2
CFM @ 0.200-In. SP: 136With Flange: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Width: 2-15/16"
Wheel Type: Forward CurveOverall Height: 7-5/8"
Dimension C: 6"Housing Color: Gray
Blower Voltage: 230VACCFM @ 1.200-In. SP: 44
Max. Inlet Temp.: 104 Degrees FOverall Width: 6"
Motor Enclosure: OpenCFM @ 0.100-In. SP: 144
Dimension B: 8-1/4"Includes: Discharge Mounting Flange
CFM @ 0.900-In. SP: 95Blower Thermal Protection: Auto
Mounting Position: All PositionCFM @ 0.700-In. SP: 114
Max. Ambient Temp.: 104 Degrees FFull Load Amps: 0.30
Lead Length: 13"Blower Conduit Box: Yes
CFM @ 0.400-In. SP: 130Dimension A: 7-1/8"
Drive Type: DirectCFM @ 0.300-In. SP: 134
Item: OEM BlowerOverall Depth: 7-1/8"
Dimension K: 4-1/16"Motor Insulation: Class B
Dimension D: 3"Dimension L: 3-3/4"
Blower Motor Type: Permanent Split CapacitorBearing Type: Ball
Dimension F: 3-5/16"CFM @ 0.000-In. SP: 149
Dimension M: 3-3/8"RPM: 2550
Inlet Dia.: 3-3/4"Outlet Height: 2-5/8"
Phase: 1Housing Finish: Enamel
Dimension J: 4-7/16"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 4-3/16"Blower Item: OEM Specialty Blower
Housing Material: Rolled SteelBlower Outlet Shape: Rectangular
CFM @ 0.800-In. SP: 106Dimension E: 7-5/8"
CFM @ 0.500-In. SP: 124CFM @ 1.000-In. SP: 86
Hz: 50/60Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 4-3/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 149, 50/60 Hz, 1 Phase, Full Load Amps 0.30, RPM 2550, Max. Inlet Temp. 104 Degrees F, Overall Height 7-5/8 In., Overall Width 6 In., Overall Depth 7-1/8 In., Includes Discharge Mounting Flange

Reviews