20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blower, 15 In, 1 HP, 208-230/460V

DAYTON| Zoro #: G1697717| Mfr #: 7HT47

$2,172.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1697717 Mfr #: 7HT47
Motor Insulation: Class BAssembled/Unassembled: Unassembled
Item: Utility Exhaust BlowerType: Belt Drive, Backward Incline, With Drive Package
Agency Compliance: AMCA Air, UL/cUL 762Housing Finish: Gray Polyester Urethane
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Housing Material: SteelBearing Type: Ball
Hz: 60Max. Ambient Temp. (F): 104
Includes: Weatherhood (For External Mounting Only for UL 762)Wheel Material: Spark Resistant Aluminum
CFM @ 1.500-In. SP: 2506Motor RPM: 1725
Dimension J (In.): 28-3/8Sones @ 0.750-In. SP @ 5 Ft.: 17.0
CFM @ 1.000-In. SP: 2814Motor HP: 1
Dimension H (In.): 16-1/4CFM @ 0.750-In. SP: 2950
Wheel Type: Backward InclinedMax. BHP: 1.00
Dimension G (In.): 15-3/4CFM @ 0.500-In. SP: 3078
Voltage: 208-230/460Inlet Dia. (In.): 15-7/8
Dimension F (In.): 24-1/8CFM @ 0.250-In. SP: 3201
Motor Type: 3-PhaseDimension E (In.): 27-1/2
Motor Enclosure: Totally Enclosed Fan-CooledHousing Width (In.): 32-1/8
Dimension C (In.): 18-1/2Dimension K (In.): 11-5/8
Housing Height (In.): 30-1/8Dimension B (In.): 11-5/8
Blower RPM: 1680Housing Depth (In.): 28-3/8
Dimension A (In.): 15-7/8Wheel Dia. (In.): 15
Full Load Amps: 3.4-3.6/1.8Discharge Width (In.): 11-5/8
Shaft Dia. (In.): 1-1/4Dimension N (In.): 20
Discharge Height (In.): 30-1/8CFM @ 2.000-In. SP: 2007
Phase: 3Dimension M (In.): 18-1/2
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 15 In, CFM @ 0250-In SP 3201, @ 0500-In SP 3078, Sones @ 0750-In SP @ 5 Ft 170, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 122/60-61, Motor HP 1, Bearing Type Ball, Housing Height 30-1/8 In, Housing Width 32-1/8 In, Housing Depth 28-3/8 In, Inlet Dia 15-7/8 In, Discharge Height 30-1/8 In, Discharge Width 11-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)
Save 15%. Sign up for Z-mail.