20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, 15 In, 1/2 HP, 208-230/460V

DAYTON| Zoro #: G0961247| Mfr #: 7HT38

$1,817.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961247 Mfr #: 7HT38
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/2Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Agency Compliance: AMCA Air, UL/cUL 762Motor RPM: 1725
Item: Utility Exhaust BlowerIncludes: Weatherhood (For External Mounting Only for UL 762)
CFM @ 1.000-In. SP: 1933Wheel Type: Backward Inclined
Dimension N (In.): 20CFM @ 0.750-In. SP: 2144
Voltage: 208-230/460Dimension M (In.): 18-1/2
CFM @ 0.500-In. SP: 2322Motor Type: 3-Phase
Dimension J (In.): 28-3/8CFM @ 0.250-In. SP: 2483
Motor Enclosure: Open DripproofDimension H (In.): 16-1/4
Max. Ambient Temp. (F): 104Dimension G (In.): 15-3/4
Dimension K (In.): 11-5/8Inlet Dia. (In.): 15-7/8
Dimension F (In.): 24-1/8Blower RPM: 1333
Dimension E (In.): 27-1/2Discharge Width (In.): 11-5/8
Wheel Dia. (In.): 15Housing Width (In.): 32-1/8
Dimension C (In.): 18-1/2Discharge Height (In.): 30-1/8
Shaft Dia. (In.): 1-1/4Housing Height (In.): 30-1/8
Dimension B (In.): 11-5/8Max. Inlet Temp. (Deg. F): 300
Phase: 3Housing Depth (In.): 28-3/8
Dimension A (In.): 15-7/8Sones @ 0.750-In. SP @ 5 Ft.: 11.5
Max. BHP: 0.50Full Load Amps: 1.7-1.7/0.85
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 15 In, CFM @ 0250-In SP 2483, @ 0500-In SP 2322, Sones @ 0750-In SP @ 5 Ft 115, Voltage 115/208/230, 60 Hz, 1 Phase, Full Load Amps 76/37-38, Motor HP 1/2, Bearing Type Ball, Housing Height 30-1/8 In, Housing Width 32-1/8 In, Housing Depth 28-3/8 In, Inlet Dia 15-7/8 In, Discharge Height 30-1/8 In, Discharge Width 11-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.