Blower, 15 In, 1/4 HP, 115/208-230 V

DAYTON| Zoro #: G0535884| Mfr #: 7HT29

$1,723.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535884 Mfr #: 7HT29
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/4Max. Inlet Temp. (Deg. F): 300
Max. BHP: 0.25Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Max. Ambient Temp. (F): 104Agency Compliance: AMCA Air, UL/cUL 762
Motor RPM: 1725Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Sones @ 0.750-In. SP @ 5 Ft.: 8.0
Dimension E (In.): 27-1/2Wheel Type: Backward Inclined
Housing Width (In.): 32-1/8Dimension C (In.): 18-1/2
Voltage: 115/208-230Housing Height (In.): 30-1/8
Dimension B (In.): 11-5/8Motor Type: Split-Phase
Housing Depth (In.): 28-3/8Dimension A (In.): 15-7/8
Motor Enclosure: Open DripproofFull Load Amps: 4.6/2.2-2.3
CFM @ 0.750-In. SP: 1373Dimension K (In.): 11-5/8
Dimension N (In.): 20CFM @ 0.500-In. SP: 1681
Blower RPM: 1060Dimension M (In.): 18-1/2
CFM @ 0.250-In. SP: 1902Wheel Dia. (In.): 15
Dimension J (In.): 28-3/8Shaft Dia. (In.): 1-1/4
Dimension H (In.): 16-1/4Discharge Width (In.): 11-5/8
Phase: 1Dimension G (In.): 15-3/4
Discharge Height (In.): 30-1/8Inlet Dia. (In.): 15-7/8
Dimension F (In.): 24-1/8Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 15 In, CFM @ 0250-In SP 1902, @ 0500-In SP 1681, Sones @ 0750-In SP @ 5 Ft 80, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 46/22-23, Motor HP 1/4, Bearing Type Ball, Housing Height 30-1/8 In, Housing Width 32-1/8 In, Housing Depth 28-3/8 In, Inlet Dia 15-7/8 In, Discharge Height 30-1/8 In, Discharge Width 11-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.