Dayton
Blower, 15 In, 2 HP, 208-230/460V
Mfr # 7HT53
Zoro # G0682367
Free Shipping & Returns
$3,098.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 208-230/460
- Motor HP 2 hp
- Housing Height (In.) 30 1/8 in
- Housing Width (In.) 32 1/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7HT53
-
Zoro #
G0682367
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Housing Height (In.) | 30 1/8 in |
Housing Width (In.) | 32 1/8 in |
Discharge Height (In.) | 30 1/8 in |
Dimension C (In.) | 18 1/2 in |
Dimension M (In.) | 18 1/2 in |
Discharge Width (In.) | 11 5/8 in |
Dimension A (In.) | 15 7/8 in |
Dimension B (In.) | 11 5/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Inlet Dia. (In.) | 15 7/8 in |
Dimension J (In.) | 28 3/8 in |
Dimension H (In.) | 16 1/4 in |
Dimension N (In.) | 20 in |
Dimension K (In.) | 11 5/8 in |
Dimension F (In.) | 24 1/8 in |
Dimension E (In.) | 27 1/2 in |
Dimension G (In.) | 15 3/4 in |
Housing Depth (In.) | 28 3/8 in |
Outlet Size (H x W) | 30 1/8 in x 11 5/8 in |
Flange Size | Not Applicable |
Inlet Diameter | 15 7/8 in |
Housing Width | 32 1/8 in |
Outlet Height | 30 1/8 in |
Outlet Diameter | Not Applicable |
Wheel Dimensions | 15 in Dia. x 12 1/8 in W |
Shaft Diameter | 1 1/4 in |
Overall Height | 27 1/2 in |
Housing Depth | 28 3/8 in |
Wheel Width | 12 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 11 5/8 in |
Wheel Diameter | 15 in |
Overall Depth | 28 1/2 in |
Overall Width | 24 5/8 in |
Housing Height | 30 1/8 in |
Details
Voltage | 208-230/460 |
Motor HP | 2 hp |
CFM @ 0.500-In. SP | 3993 |
Max. BHP | 2.0 hp |
Motor Insulation | Class B |
Includes | Weatherhood (For External Mounting Only for UL 762) |
CFM @ 1.500-In. SP | 3584 |
Assembled/Unassembled | Unassembled |
Sones @ 0.750-In. SP @ 5 Ft. | 23 |
Housing Finish | Gray Polyester Urethane |
CFM @ 3.000-In. SP | 2,730 cfm |
Hazardous Location Class | 1 C,D / 2 E,F,G |
CFM @ 2.500-In. SP | 3082 |
Motor Type | 3-Phase |
Max. Ambient Temp. (F) | 104 Degrees F |
Type | Belt Drive, Backward Incline, With Drive Package |
Item | Utility Exhaust Blower |
CFM @ 0.750-In. SP | 3894 |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
Housing Material | Steel |
Wheel Material | Aluminum |
Blower RPM | 2116 |
CFM @ 0.250-In. SP | 4087 |
Bearing Type | Ball |
Motor RPM | 1,725 RPM |
CFM @ 1.000-In. SP | 3794 |
Mounting Position | Shaft Horizontal |
Wheel Type | Backward-Inclined |
CFM @ 2.000-In. SP | 3352 |
Full Load Amps | 5.9-5.3/2.6 |
Phase | 3 |
Hz | 60 |
Agency Compliance | AMCA Air, UL/cUL 762 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Outlet Shape | Rectangular |
Assembly | Unassembled |
Airflow @ 1.500 in SP | 3,584 cfm |
Maximum Fan Speed | 2,116 RPM |
Maximum Static Pressure | 3 in wc |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Rotation | CW |
Housing Material Finish | Gray Polyester Urethane |
Discharge Position | Up Blast |
Nominal Voltage | 230/460V AC |
Airflow @ 1.000 in SP | 3,794 cfm |
Includes Motor | No |
Mounting Orientation | Horizontal |
Airflow @ 0.125 in SP | 4,135 cfm |
Application | Commercial Kitchen Exhaust |
Standards | AMCA Certified, UL/cUL 762 |
Number of Discharge Positions | 8 |
Maximum Inlet Air Temperature | 300 Degrees F |
Airflow @ 1.000 in SP Range | 2000 to 4999 cfm |
Motor Horsepower | 2 hp |
Flange Type | Non-Flanged |
Hazardous Location Specification | Groups C,D Division 1, Groups E,F,G Division 2 |
Drive Type | Belt Drive |
Airflow @ 2.500 in SP | 3,082 cfm |
Market | Industrial |
Number of Inlets | 1 |
Airflow @ 1.250 in SP | 3,690 cfm |
For Ventilation Type | Exhaust |
Airflow @ 0.000 in SP | 4,182 cfm |
Airflow @ 0.250 in SP | 4,087 cfm |
Housing Color | Gray |
Number of Speeds | 1 |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Frequency | 60 Hz |
Resistance Properties | Spark Resistant |
Airflow @ 0.750 in SP | 3,894 cfm |
Motor Insulation Class | B |
Airflow @ 2.000 in SP | 3,352 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Includes Drive Package | Yes |
Sound Level | 23 sones @ 0.75 in SP and @ 5 ft |
Motor Duty Class | Continuous |
Airflow @ 3.000 in SP | 2,730 cfm |
Motor Frame Designation | 56H |
Motor Speed | 1,725 RPM |
Airflow @ 0.250 in SP Range | 4000 to 6999 cfm |
Nameplate Voltage | 230/460V AC |
Airflow @ 0.500 in SP | 3,993 cfm |
Current | 6.0/3.0 A |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 4,182 cfm, Airflow @ 0.125 in SP 4,135 cfm, Airflow @ 0.250 in SP 4,087 cfm, Airflow @ 0.500 in SP 3,993 cfm, Airflow @ 0.750 in SP 3,894 cfm, Airflow @ 1.000 in SP 3,794 cfm, Airflow @ 1.250 in SP 3,690 cfm, Airflow @ 1.500 in SP 3,584 cfm, Airflow @ 2.000 in SP 3,352 cfm, Airflow @ 2.500 in SP 3,082 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov