Blower, 15 In, 3 HP, 208-230/460 V

DAYTON| Zoro #: G0825395| Mfr #: 7HT54

$2,169.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825395 Mfr #: 7HT54
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)Dimension E (In.): 27-1/2
Hz: 60Housing Width (In.): 32-1/8
Dimension C (In.): 18-1/2Dimension K (In.): 11-5/8
Housing Height (In.): 30-1/8Discharge Width (In.): 11-5/8
Dimension B (In.): 11-5/8Blower RPM: 2423
Housing Depth (In.): 28-3/8Discharge Height (In.): 30-1/8
Dimension A (In.): 15-7/8Wheel Dia. (In.): 15
Full Load Amps: 8.4-8.0/4.0CFM @ 2.500-In. SP: 3888
Motor Insulation: Class FShaft Dia. (In.): 1-1/4
Dimension N (In.): 20CFM @ 2.000-In. SP: 4091
Wheel Material: Spark Resistant AluminumMotor RPM: 1770
Dimension M (In.): 18-1/2CFM @ 1.500-In. SP: 4277
CFM @ 3.000-In. SP: 3670Motor HP: 3
Dimension J (In.): 28-3/8CFM @ 1.000-In. SP: 4453
Sones @ 0.750-In. SP @ 5 Ft.: 29Dimension H (In.): 16-1/4
CFM @ 0.750-In. SP: 4540Wheel Type: Backward Inclined
Max. BHP: 3.00Dimension G (In.): 15-3/4
CFM @ 0.500-In. SP: 4623Voltage: 208-230/460
Inlet Dia. (In.): 15-7/8Dimension F (In.): 24-1/8
CFM @ 0.250-In. SP: 4706Motor Enclosure: Open Dripproof
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 15 In, CFM @ 0250-In SP 4706, @ 0500-In SP 4623, Sones @ 0750-In SP @ 5 Ft 29, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 92-83/42, Motor HP 3, Bearing Type Ball, Housing Height 30-1/8 In, Housing Width 32-1/8 In, Housing Depth 28-3/8 In, Inlet Dia 15-7/8 In, Discharge Height 30-1/8 In, Discharge Width 11-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.