Blower, 15 In

DAYTON| Zoro #: G1545774| Mfr #: 7C496

$1,584.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545774 Mfr #: 7C496
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Voltage: 115/230Phase: 1
CFM @ 0.500-In. SP: 3460Motor Type: Capacitor Start
Motor RPM: 1725CFM @ 0.375-In. SP: #
Motor Frame: 56Inlet Dia. (In.): 16-1/8
CFM @ 0.250-In. SP: #Motor Enclosure: Open Dripproof
Height (In.): 30CFM @ 0.125-In. SP: #
Hz: 60Full Load Amps: 15.0/7.4
Footnotes: # Motor Overload ConditionDepth (In.): 27
Blower RPM: 743dBA @ 5 Feet: 67
Motor HP Range: -Width (In.): 34
Discharge Width (In.): 11-3/4Wheel Width (In.): 7-21/32
CFM @ 1.500-In. SP: -Discharge Height (In.): 16-1/4
Wheel Dia. (In.): 15CFM @ 1.000-In. SP: 2720
CFM @ 1.250-In. SP: 1870Shaft Dia. (In.): 1-3/16
CFM @ 0.750-In. SP: 3145Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Unassembled, Airflow @ 0.500/1.000/1.250 Inch Static Pressure 3460/2720/1870 CFM, Blower Speed 743 RPM, Includes 1 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 30 Inches, Width 34 Inches, Depth 27 Inches, Inlet Diameter 16 1/8 Inches, Outlet Height 16 1/4 Inches, Outlet Width 11 3/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.