Blower, 15 In

DAYTON| Zoro #: G1327645| Mfr #: 7C497

$1,508.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327645 Mfr #: 7C497
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageCFM @ 0.375-In. SP: 2440
Voltage: 230/460Phase: 3
CFM @ 0.250-In. SP: 2645Motor Type: Three Phase
Inlet Dia. (In.): 16-1/8CFM @ 0.125-In. SP: -
Motor Frame: 56Height (In.): 30
Motor Enclosure: Open DripproofFull Load Amps: 2.0/1.0
Hz: 60Depth (In.): 27
dBA @ 5 Feet: 59Blower RPM: 557
CFM @ 1.500-In. SP: -Motor HP Range: -
Width (In.): 34CFM @ 1.000-In. SP: -
Discharge Width (In.): 11-3/4Wheel Width (In.): 7-21/32
CFM @ 0.750-In. SP: -Discharge Height (In.): 16-1/4
Wheel Dia. (In.): 15CFM @ 0.500-In. SP: 2200
CFM @ 1.250-In. SP: -Shaft Dia. (In.): 1-3/16
Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Unassembled, Airflow @ 0.250/0.375/0.500 Inch Static Pressure 2645/2440/2200 CFM, Blower Speed 557 RPM, Includes 1/2 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 30 Inches, Width 34 Inches, Depth 27 Inches, Inlet Diameter 16 1/8 Inches, Outlet Height 16 1/4 Inches, Outlet Width 11 3/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.