Blower, 15 In

DAYTON| Zoro #: G1171161| Mfr #: 7C890

$1,646.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171161 Mfr #: 7C890
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Phase: 1CFM @ 0.375-In. SP: #
Motor Type: Capacitor StartMotor RPM: 1725
CFM @ 0.250-In. SP: #Motor Frame: 56
Inlet Dia. (In.): 16-1/8CFM @ 0.125-In. SP: #
Motor Enclosure: Open DripproofHeight (In.): 30
Hz: 60Full Load Amps: 20.4/10.2
Footnotes: # Motor Overload ConditionDepth (In.): 27
Blower RPM: 814dBA @ 5 Feet: 69
Motor HP Range: -Width (In.): 34
CFM @ 1.500-In. SP: 2050Discharge Width (In.): 11-3/4
Wheel Width (In.): 7-21/32CFM @ 1.000-In. SP: 3300
Discharge Height (In.): 16-1/4Wheel Dia. (In.): 15
CFM @ 0.750-In. SP: 3630CFM @ 1.250-In. SP: 2875
Shaft Dia. (In.): 1-3/16CFM @ 0.500-In. SP: #
Voltage: 115/230Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Unassembled, Airflow @ 0.750/1.000/1.500 Inch Static Pressure 3630/3300/2050 CFM, Blower Speed 814 RPM, Includes 1 1/2 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 30 Inches, Width 34 Inches, Depth 27 Inches, Inlet Diameter 16 1/8 Inches,Outlet Height 16 1/4 Inches, Outlet Width 11 3/4 Inches,Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.