Blower, 15 In

DAYTON| Zoro #: G2464953| Mfr #: 7C891

$1,628.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464953 Mfr #: 7C891
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
CFM @ 0.375-In. SP: #Voltage: 230/460
Phase: 3CFM @ 0.250-In. SP: #
Motor Type: Three PhaseMotor RPM: 1725
CFM @ 0.125-In. SP: #Motor Frame: 56H
Inlet Dia. (In.): 16-1/8Motor Enclosure: Open Dripproof
Height (In.): 30Hz: 60
Full Load Amps: 5.0/2.5Footnotes: # Motor Overload Condition
Depth (In.): 27Blower RPM: 814
dBA @ 5 Feet: 69CFM @ 1.250-In. SP: 2875
Width (In.): 34CFM @ 1.000-In. SP: 3300
CFM @ 1.500-In. SP: 2050Wheel Width (In.): 7-21/32
CFM @ 0.750-In. SP: 3630Discharge Width (In.): 11-3/4
Wheel Dia. (In.): 15CFM @ 0.500-In. SP: #
Discharge Height (In.): 16-1/4Shaft Dia. (In.): 1-3/16
Country of Origin (subject to change): United States

Product Description

Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Unassembled, Airflow @ 0.750/1.000/1.500 Inch Static Pressure 3630/3300/2050 CFM, Blower Speed 814 RPM, Includes 1 1/2 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 30 Inches, Width 34 Inches, Depth 27 Inches, Inlet Diameter 16 1/8 Inches,Outlet Height 16 1/4 Inches, Outlet Width 11 3/4 Inches,Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.