Blower, 15 In

DAYTON| Zoro #: G2055986| Mfr #: 7H137

$1,625.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055986 Mfr #: 7H137
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 14-1/8
Dimension S (In.): 27-5/8Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 30-1/4
Dimension H (In.): 12-3/8Dimension E (In.): 15-1/2
Dimension F (In.): 17-5/8Dimension M (In.): 26-7/8
Dimension N (In.): 7-1/2Dimension J (In.): 10-3/8
Dimension L (In.): 12-3/8Max. Inlet Temp. (Deg. F): 250
Width (In.): 26-1/2Dimension R (In.): 14-7/8
Rotation: CWDimension P (In.): 16-1/8
Dimension X (In.): 17-7/8Wheel Material: Steel
Dimension T (In.): 22Max. Ambient Temp. (F): 104
Dimension Q (In.): 13-3/8Outlet Width (In.): 11-3/4
Outlet Height (In.): 16-1/4Wheel Width (In.): 7-11/16
Item: BlowerWheel Dia. (In.): 15
Inlet Dia. (In.): 16-1/8Dimension C (In.): 16-1/4
Dimension B (In.): 15-1/2Dimension A (In.): 19-1/4
Depth (In.): 35-3/8Dimension D (In.): 11-3/4
Type: Backward Incline Belt Drive With Drive PackageCFM @ 4.000-In. SP: -
CFM @ 0.250-In. SP: 3982Phase: 1
CFM @ 3.500-In. SP: -Sones @ 2.000-In. SP @ 5 Ft.: -
Motor RPM: 1725Motor HP: 1-1/2
Motor HP Range: -Full Load Amps: 20.4/10.2
Max. BHP: 1.50Voltage: 115/230
dBA @ 5 Feet: 71Motor Type: Capacitor Start
CFM @ 2.500-In. SP: 2443Motor Frame: 56
CFM @ 2.000-In. SP: 2939Motor Enclosure: Open Dripproof
CFM @ 1.500-In. SP: 3286Hz: 60
Assembled/Unassembled: UnassembledCFM @ 1.000-In. SP: 3583
CFM @ 3.000-In. SP: -CFM @ 0.750-In. SP: 3721
Blower RPM: 1800CFM @ 1.250-In. SP: 3439
CFM @ 0.500-In. SP: 3854Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Airflow @ 0.250/1.250/2.500 Inches Static Pressure 3982/3439/2443 CFM, Blower Speed 1800 RPM, Includes 1 1/2HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 30 1/4 Inches, Width 34 3/8 Inches, Depth 26 1/2 Inches, Inlet Diameter 16 1/8 Inches,Outlet Height 16 1/4 Inches,Outlet Width 11 3/4 Inches, Max Inlet Air Temperature 250 Degrees F,CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.