Dayton
Blower, 15 In
Mfr # 7HR41
Zoro # G0899394
Free Shipping & Returns
$1,298.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/16 in
- Wheel Width (In.) 9 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Voltage 115/230
- Motor HP 1.5 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HR41
-
Zoro #
G0899394
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/16 in |
Wheel Width (In.) | 9 in |
Dimension F (In.) | 14 3/4 in |
Dimension Y (In.) | 13/16 in |
Dimension E (In.) | 15 13/16 in |
Shaft Dia. (In.) | 1 in |
Dimension K (In.) | 12 1/2 in |
Discharge Height (In.) | 15 13/16 in |
Dimension J (In.) | 14 in |
Housing Width (In.) | 12 1/2 in |
Dimension G (In.) | 15 7/16 in |
Dimension C (In.) | 10 1/2 in |
Dimension B (In.) | 22 1/2 in |
Inlet Dia. (In.) | 14 3/4 in |
Housing Length (In.) | 22 1/2 in |
Housing Height (In.) | 24 3/16 in |
Dimension S (In.) | 3 7/16 in |
Dimension A (In.) | 24 3/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension R (In.) | 1 in |
Dimension M (In.) | 9 7/16 in |
Discharge Width (In.) | 12 1/2 in |
Dimension L (In.) | 25 in |
Dimension Z (In.) | 1/2 in |
Dimension D (In.) | 11/16 in |
Dimension X (In.) | 1/2 in |
Dimension H (In.) | 14 5/8 in |
Overall Height | 25 in |
Outlet Height | 15 13/16 in |
Overall Width | 22 1/2 in |
Outlet Width | 12 1/2 in |
Shaft Diameter | 1 in |
Wheel Width | 9 in |
Housing Width | 12 1/2 in |
Outlet Diameter | Not Applicable |
Flange Size | Not Applicable |
Overall Depth | 14 7/8 in |
Wheel Dimensions | 15 in Dia. x 9 in W |
Outlet Size | 15 3/4 in x 12 1/2 in |
Housing Height | 24 3/16 in |
Wheel Diameter | 15 in |
Inlet Diameter | 14 3/4 in |
Housing Depth | 22 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Details
Item | Blower |
Type | Belt Drive, Single Inlet Forward Curve With Drive Package |
Voltage | 115/230 |
Motor HP | 1.5 hp |
CFM @ 0.250-In. SP | 3,840 cfm |
CFM @ 0.500-In. SP | 3,230 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Motor Insulation | Class B |
CFM @ 0.750-In. SP | 2,420 cfm |
Phase | 1 |
Wheel Material | Steel |
CFM @ 1.000-In. SP | 1,820 cfm |
Housing Material | Steel |
Motor RPM | 1,725 RPM |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
CFM @ 0.125-In. SP | 4,140 cfm |
Motor Type | Capacitor-Start |
Bearing Type | Ball |
Hz | 60 Hz |
Rotation | CW |
Full Load Amps | 19.6/9.8 |
Blower RPM | 665 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Mounting Position | Blower Shaft Horizontal |
Housing Finish | None |
Max. Blower RPM | 740 RPM |
Wheel Type | Forward-Curved |
Application | Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving |
Drive Type | Belt Drive |
Inlet Type | Single-Inlet |
Airflow @ 4.000 in SP | Not Applicable |
For Ventilation Type | Exhaust |
Market | Industrial |
Number of Discharge Positions | 4 |
Minimum Ambient Temperature | 104 Degrees F |
Flange Type | Non-Flanged |
Standards | CSA Certified, UL Listed |
Maximum Fan Speed | 740 RPM |
Airflow @ 0.100 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Thermal Overload Protection | Yes |
Maximum Static Pressure | 1 in wc |
Housing Material Finish | Galvanized |
Motor Enclosure Design_Table | Open Motor |
Outlet Shape_broad | Rectangular |
Airflow @ 0.500 in SP Range | 2000 to 4000 |
Current | 13.4/6.7 A |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Airflow @ 5.000 in SP | Not Applicable |
Nominal Voltage | 115/230V AC |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ Static Pressures | 4,140 cfm @ 0.125 in SP / 3,840 cfm @ 0.250 in SP / 1,820 cfm @ 1.000 in SP |
Airflow @ 3.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Motor Horsepower | 1 1/2 hp |
Motor Speed | 1,725 RPM |
Includes Drive Package | Yes |
Airflow @ 0.125 in SP | 4,140 cfm |
Airflow @ 1.500 in SP | Not Applicable |
Mounting Orientation | Horizontal |
Motor Duty Class | Continuous |
Minimum Fan Speed | 665 RPM |
Frequency | 60 Hz |
Outlet Shape | Rectangular |
Airflow @ 13.00 in SP | Not Applicable |
Flange Type_broad | Outlet |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 1.000 in SP | 1,820 cfm |
Airflow @ 0.500 in SP | 3,230 cfm |
Airflow @ 2.500 in SP | Not Applicable |
Features | Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance |
Airflow @ 1.250 in SP | Not Applicable |
Motor Insulation Class | B |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 0.000 in SP | Not Applicable |
Includes Motor | Yes |
Airflow @ 4.500 in SP | Not Applicable |
Nameplate Voltage | 115/230V AC |
Maximum Inlet Air Temperature | 150 Degrees F |
Airflow @ 7.000 in SP | Not Applicable |
Number of Inlets | 1 |
For Fan Speed (Dependent on Motor) | 665 RPM to 740 RPM |
Airflow @ 11.00 in SP | Not Applicable |
Motor Frame Designation | 56H |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Assembly | Unassembled |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.250 in SP | 3,840 cfm |
Airflow @ 10.00 in SP | Not Applicable |
Number of Speeds | 1 |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 0.750 in SP | 2,420 cfm |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,140 cfm, Airflow @ 0.250 in SP 3,840 cfm, Airflow @ 0.500 in SP 3,230 cfm, Airflow @ 0.750 in SP 2,420 cfm, Airflow @ 1.000 in SP 1,820 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower with Drive Package 43XG91
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7AG85
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V 7J399
- DAYTON Blower with Drive Package 43XG71
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W 5NRD7
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7AG82
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7HL86
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7J423
- DAYTON Blower, 22 In 7HT02
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel, Shaft Dia.: 1 3/16 in 9005479
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V 7HN68
- Dayton Belt Drive Blowers