Blower, 15 In

DAYTON| Zoro #: G1505883| Mfr #: 7HR47

$1,095.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505883 Mfr #: 7HR47
Housing Finish: NoneDimension K (In.): 12-1/2
Dimension S (In.): 3-7/16Bearing Type: Ball
Housing Material: Galvanized SteelShaft Dia. (In.): 1
Mounting Position: Blower Shaft HorizontalDimension X (In.): 1/2
Dimension G (In.): 15-7/16Dimension H (In.): 14-5/8
Dimension E (In.): 15-13/16Dimension F (In.): 14-3/4
Dimension M (In.): 9-7/16Dimension J (In.): 14
Dimension L (In.): 25Max. Inlet Temp. (Deg. F): 150
Dimension Y (In.): 13/16Dimension R (In.): 1
Wheel Width (In.): 9Dimension Z (In.): 1/2
Discharge Height (In.): 15-13/16Discharge Width (In.): 12-1/2
Wheel Material: SteelMax. Ambient Temp. (F): 104
Dimension T (In.): 1-1/16Wheel Dia. (In.): 15-1/16
Inlet Dia. (In.): 14-3/4Dimension C (In.): 10-1/2
Item: BlowerDimension A (In.): 24-3/16
Housing Width (In.): 12-1/2Housing Height (In.): 24-3/16
Dimension D (In.): 11/16Type: Belt Drive, Single Inlet Forward Curve With Drive Package
Full Load Amps: 2.9-2.8/1.4Motor Type: 3-Phase
Dimension B (In.): 22-1/2Motor Enclosure: Open Dripproof
CFM @ 0.500-In. SP: 1990Hz: 60
CFM @ 0.250-In. SP: 2780Blower RPM: 540
CFM @ 0.125-In. SP: 3280Phase: 3
Motor RPM: 1725Assembled/Unassembled: Unassembled
Motor HP: 3/4Motor Insulation: Class B
Max. Blower RPM: 740Voltage: 230/460
Housing Length (In.): 22-1/2Rotation: CW Viewing Drive Side
Country of Origin (subject to change): Multiple

Product Description

Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. 15-1/16 In., CFM @ 0.125-In. SP 3280, @ 0.250-In. SP 2780, @ 0.500-In. SP 1990, Max. Inlet Temp. 150 Deg. F, Voltage 230/460, 60 Hz, 3 Phase, Motor HP 3/4, Housing Height 24-3/16 In., Housing Width 12-1/2 In., Housing Length 22-1/2 In., Inlet Dia. 14-3/4 In., Discharge Width 12-1/2 In., Discharge Height 15-13/16 In., Housing Material Galvanized Steel, Housing Finish None

Product Reviews

Save 15%. Sign up for Z-mail.