Blower, 15 In

DAYTON| Zoro #: G2406643| Mfr #: 7HR48

$1,208.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406643 Mfr #: 7HR48
Housing Finish: NoneDimension K (In.): 12-1/2
Dimension S (In.): 3-7/16Bearing Type: Ball
Housing Material: Galvanized SteelShaft Dia. (In.): 1
Mounting Position: Blower Shaft HorizontalDimension G (In.): 15-7/16
Dimension H (In.): 14-5/8Dimension E (In.): 15-13/16
Dimension F (In.): 14-3/4Dimension M (In.): 9-7/16
Dimension J (In.): 14Dimension L (In.): 25
Max. Inlet Temp. (Deg. F): 150Dimension Y (In.): 13/16
Dimension R (In.): 1Wheel Width (In.): 9
Dimension Z (In.): 1/2Discharge Height (In.): 15-13/16
Discharge Width (In.): 12-1/2Dimension X (In.): 1/2
Wheel Material: SteelMax. Ambient Temp. (F): 104
Dimension T (In.): 1-1/16Wheel Dia. (In.): 15-1/16
Inlet Dia. (In.): 14-3/4Dimension C (In.): 10-1/2
Item: BlowerDimension A (In.): 24-3/16
Housing Width (In.): 12-1/2Housing Height (In.): 24-3/16
Dimension D (In.): 11/16Type: Belt Drive, Single Inlet Forward Curve With Drive Package
Rotation: CW Viewing Drive SideFull Load Amps: 3.2-2.9/1.4
Motor Type: 3-PhaseDimension B (In.): 22-1/2
Motor Enclosure: Open DripproofCFM @ 0.500-In. SP: 2520
Hz: 60CFM @ 0.250-In. SP: 3330
Blower RPM: 590CFM @ 0.125-In. SP: 3640
Phase: 3CFM @ 0.750-In. SP: 1620
Motor RPM: 1735Assembled/Unassembled: Unassembled
Motor HP: 1Motor Insulation: Class F
Max. Blower RPM: 740Voltage: 230/460
Housing Length (In.): 22-1/2Country of Origin (subject to change): Multiple

Product Description

Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. 15-1/16 In., CFM @ 0.125-In. SP 3640, @ 0.250-In. SP 3330, @ 0.500-In. SP 2520, Max. Inlet Temp. 150 Deg. F, Voltage 230/460, 60 Hz, 3 Phase, Motor HP 1, Housing Height 24-3/16 In., Housing Width 12-1/2 In., Housing Length 22-1/2 In., Inlet Dia. 14-3/4 In., Discharge Width 12-1/2 In., Discharge Height 15-13/16 In., Housing Material Galvanized Steel, Housing Finish None

Product Reviews

Save 15%. Sign up for Z-mail.