Blower, 15 In

DAYTON| Zoro #: G1478547| Mfr #: 7HR50

$1,259.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478547 Mfr #: 7HR50
Housing Finish: NoneDimension K (In.): 12-1/2
Dimension S (In.): 3-7/16Bearing Type: Ball
Housing Material: Galvanized SteelShaft Dia. (In.): 1
Mounting Position: Blower Shaft HorizontalDimension G (In.): 15-7/16
Dimension H (In.): 14-5/8Dimension E (In.): 15-13/16
Dimension F (In.): 14-3/4Dimension M (In.): 9-7/16
Dimension J (In.): 14Dimension L (In.): 25
Max. Inlet Temp. (Deg. F): 150Dimension Y (In.): 13/16
Dimension R (In.): 1Dimension Z (In.): 1/2
Discharge Height (In.): 15-13/16Discharge Width (In.): 12-1/2
Dimension X (In.): 1/2Wheel Material: Steel
Max. Ambient Temp. (F): 104Dimension T (In.): 1-1/16
Wheel Width (In.): 9Wheel Dia. (In.): 15-1/16
Inlet Dia. (In.): 14-3/4Dimension C (In.): 10-1/2
Item: BlowerDimension A (In.): 24-3/16
Housing Width (In.): 12-1/2Housing Height (In.): 24-3/16
Dimension D (In.): 11/16Type: Belt Drive, Single Inlet Forward Curve With Drive Package
Hz: 60CFM @ 0.250-In. SP: 4290
Blower RPM: 740CFM @ 0.125-In. SP: 4700
CFM @ 1.000-In. SP: 2520Phase: 3
CFM @ 0.750-In. SP: 3230Motor RPM: 1735
Assembled/Unassembled: UnassembledMotor HP: 2
Motor Insulation: Class FMax. Blower RPM: 740
Voltage: 230/460Housing Length (In.): 22-1/2
Rotation: CW Viewing Drive SideFull Load Amps: 5.8-5.3/2.6
Motor Type: 3-PhaseDimension B (In.): 22-1/2
Motor Enclosure: Open DripproofCFM @ 0.500-In. SP: 3880
Country of Origin (subject to change): Multiple

Product Description

Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. 15-1/16 In., CFM @ 0.125-In. SP 4700, @ 0.250-In. SP 4290, @ 0.500-In. SP 3880, Max. Inlet Temp. 150 Deg. F, Voltage 230/460, 60 Hz, 3 Phase, Motor HP 2, Housing Height 24-3/16 In., Housing Width 12-1/2 In., Housing Length 22-1/2 In., Inlet Dia. 14-3/4 In., Discharge Width 12-1/2 In., Discharge Height 15-13/16 In., Housing Material Galvanized Steel, Housing Finish None

Product Reviews

Save 15%. Sign up for Z-mail.