Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blower, 15 In
  • Zoro #: G0266621
  • Mfr #: 7HR72
$1,004.13
  • Dimension M (In.): 9-7/16
  • Dimension B (In.): 22-1/2
  • Mounting Position: Blower Shaft Horizontal
See full product details
This item ships free.

Dayton #7HR72 Specifications

  • Zoro #: G0266621
  • Mfr #: 7HR72
Dimension M (In.): 9-7/16 Dimension B (In.): 22-1/2
Mounting Position: Blower Shaft Horizontal Wheel Width (In.): 9
Housing Material: Galvanized Steel Dimension C (In.): 10-1/2
Dimension T (In.): 1-1/16 Motor HP: 3/4
Dimension S (In.): 3-7/16 Dimension Z (In.): 1/2
Dimension A (In.): 24-3/16 Motor RPM: 1725
Rotation: CCW Viewing Drive Side Max. Ambient Temp. (F): 104
Blower RPM: 540 Dimension D (In.): 11/16
Max. Blower RPM: 740 Discharge Width (In.): 12-1/2
Dimension X (In.): 1/2 Motor Insulation: Class B
Item: Blower Dimension L (In.): 25
Full Load Amps: 11.6/5.9-5.8 Hz: 60
CFM @ 0.250-In. SP: 2780 CFM @ 0.500-In. SP: 1990
Housing Finish: None Discharge Height (In.): 15-13/16
Dimension E (In.): 15-13/16 Dimension Y (In.): 13/16
Motor Type: Split-phase Voltage: 115/230
Assembled/Unassembled: Unassembled Phase: 1
CFM @ 0.125-In. SP: 3280 Shaft Dia. (In.): 1
Dimension J (In.): 14 Motor Enclosure: Open Dripproof
Dimension K (In.): 12-1/2 Housing Length (In.): 22-1/2
Wheel Material: Steel Type: Belt Drive, Single Inlet Forward Curve With Drive Package
Dimension H (In.): 14-5/8 Wheel Dia. (In.): 15-1/16
Housing Width (In.): 12-1/2 Dimension F (In.): 14-3/4
Housing Height (In.): 24-3/16 Inlet Dia. (In.): 14-3/4
Dimension G (In.): 15-7/16 Dimension R (In.): 1
Max. Inlet Temp. (Deg. F): 150 Bearing Type: Ball
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. (In.) 15-1/16, CFM @ 0.125-In. SP 3280, CFM @ 0.250-In. SP 2780, CFM @ 0.500-In. SP 1990, Max. Inlet Temp. (Deg. F) 150, Max. Ambient Temp. (F) 104, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 11.6/5.9-5.8, Motor HP 3/4, Motor RPM 1725, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Motor Insulation Class B, Bearing Type Ball, Shaft Dia. (In.) 1, Housing Height (In.) 24-3/16, Housing Width (In.) 12-1/2

Reviews of Dayton #7HR72