HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blower, 150 cfm, 115V, 0.73A, 2780 rpm

DAYTON| Zoro #: G0367333| Mfr #: 1TDU5

$84.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Open
Lead Length: 13"
Blower Wheel Diameter: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367333 Mfr #: 1TDU5
Motor Enclosure: OpenLead Length: 13"
Blower Wheel Diameter: 2-3/8"Blower Conduit Box: No
Hz: 60Dimension B: 3-1/2"
Mounting Position: All PositionDimension W: 11-1/4"
Outlet Height: 1"Motor Insulation: Class B
Outlet Width: 10-5/8"CFM @ 0.200-In. SP: 98
Drive Type: DirectReplaces: 4C745
CFM @ 0.100-In. SP: 135Blower Thermal Protection: Auto
Dimension A: 4-3/16"Agency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Shaded PoleBearing Type: Sleeve
With Flange: NoMax. Inlet Temp.: 104 Degrees F
Blower Item: Transflow BlowerBlower Wheel Width: 1-7/8"
Blower Voltage: 115VACDimension C: 14-15/16"
Housing Material: Mill Finish AluminumRPM: 2780
Dimension E: 10-7/8"Blower Outlet Shape: Rectangular
Max. Ambient Temp.: 104 Degrees FPhase: 1
Overall Height: 3-1/2"Overall Width: 14-1/4"
Full Load Amps: 0.73Wheel Type: Forward Curve
Overall Depth: 4-3/16"Item: OEM Blower
Dimension D: 11-3/4"CFM @ 0.000-In. SP: 150
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 2-3/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 150, 60 Hz, 1 Phase, Full Load Amps 0.73, RPM 2780, Max. Inlet Temp. 104 Degrees F, Overall Height 3-1/2 In., Overall Width 14-1/4 In., Overall Depth 4-3/16 In., Includes -

Reviews