Blower, 151 cfm, 230V, 0.35A, 3210 rpm

DAYTON| Zoro #: G0994847| Mfr #: 3FRF1

$83.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
With Flange: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994847 Mfr #: 3FRF1
Housing Color: GrayMotor Enclosure: Open
With Flange: YesLead Length: 13"
Inlet Dia.: 3-1/8"Blower Wheel Diameter: 3-15/16"
Blower Conduit Box: YesFull Load Amps: 0.35
Hz: 50/60Max. Inlet Temp.: 104 Degrees F
Dimension B: 6-3/8"Mounting Position: All Position
CFM @ 0.500-In. SP: 110Outlet Height: 2-3/16"
Motor Insulation: Class BDimension J: 4-5/8"
CFM @ 0.000-In. SP: 151Outlet Width: 3-1/4"
Dimension F: 3-5/16"Blower Wheel Width: 1-7/8"
Dimension M: 2-7/8"CFM @ 0.200-In. SP: 126
Drive Type: DirectCFM @ 0.100-In. SP: 140
CFM @ 0.400-In. SP: 120Blower Thermal Protection: Auto
Dimension A: 5-3/8"Housing Finish: Enamel
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Permanent Split CapacitorBearing Type: Ball
CFM @ 0.300-In. SP: 124Blower Item: OEM Specialty Blower
Blower Voltage: 230VACDimension C: 6-5/16"
Housing Material: Rolled SteelRPM: 3210
Dimension E: 5-3/4"Blower Outlet Shape: Rectangular
Dimension K: 3-1/2"Max. Ambient Temp.: 104 Degrees F
Phase: 1Overall Height: 5-3/4"
Overall Width: 6-5/16"Wheel Type: Forward Curve
Dimension L: 4"Overall Depth: 5-3/8"
Item: OEM BlowerDimension D: 3-5/16"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 151, 50/60 Hz, 1 Phase, Full Load Amps 0.35, RPM 3210, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 6-5/16 In., Overall Depth 5-3/8 In., Includes Discharge Mounting Flange

Reviews