Blower, 16-1/2 In, 1 1/2 HP, 115/208-230 V

DAYTON| Zoro #: G0867763| Mfr #: 7C042

$2,315.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867763 Mfr #: 7C042
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverDimension M (In.): 20-3/8
Wheel Material: Spark Resistant AluminumCFM @ 1.500-In. SP: 3443
Motor RPM: 1725Dimension J (In.): 31
Sones @ 0.750-In. SP @ 5 Ft.: 17.8CFM @ 1.000-In. SP: 3782
Motor HP: 1-1/2Dimension H (In.): 17-3/4
Wheel Type: Backward InclineCFM @ 0.750-In. SP: 3925
Max. BHP: 1.50Dimension G (In.): 17-1/2
Voltage: 115/208-230CFM @ 0.500-In. SP: 4066
Inlet Dia. (In.): 17-1/2Dimension F (In.): 28-1/4
Motor Type: Capacitor-Start/RunCFM @ 0.250-In. SP: 4203
Dimension E (In.): 30Motor Enclosure: Open Dripproof
Housing Width (In.): 34-1/4Dimension C (In.): 19-1/2
Dimension K (In.): 12-1/2Housing Height (In.): 32-7/8
Dimension B (In.): 12-3/4Blower RPM: 1624
Housing Depth (In.): 31Max. Blower RPM: 2041
Dimension A (In.): 17-1/2Wheel Dia. (In.): 16-1/2
Full Load Amps: 12.6/6.9-6.3Discharge Width (In.): 12-3/4
Shaft Dia. (In.): 1-1/4Dimension N (In.): 21-3/8
Discharge Height (In.): 32-7/8CFM @ 2.000-In. SP: 2973
Phase: 1Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 4203, @ 0500-In SP 4066, Sones @ 0750-In SP @ 5 Ft 178, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 18/93-9, Motor HP 1 1/2, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.