Blower, 16-1/2 In, 1 1/2 HP, 208-230 Volts

DAYTON| Zoro #: G0477425| Mfr #: 7A0U8

$2,874.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477425 Mfr #: 7A0U8
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive Cover, Motor, Belts and SheavesDimension B (In.): 12-3/4
CFM @ 3.000-In. SP: -Blower RPM: 1624
Housing Depth (In.): 31Dimension A (In.): 17-1/2
Max. Blower RPM: 2378Wheel Dia. (In.): 16-1/2
Full Load Amps: 8.1-7.8CFM @ 2.500-In. SP: -
Discharge Width (In.): 12-3/4Shaft Dia. (In.): 1-1/4
Dimension N (In.): 21-3/8CFM @ 2.000-In. SP: 2973
Discharge Height (In.): 32-7/8Phase: 1
Dimension M (In.): 20-3/8CFM @ 1.500-In. SP: 3443
Wheel Material: AluminumMotor RPM: 1725
Dimension J (In.): 31CFM @ 1.000-In. SP: 3782
Sones @ 0.750-In. SP @ 5 Ft.: 17.8Motor HP: 1-1/2
Dimension H (In.): 17-3/4CFM @ 0.750-In. SP: 3925
Wheel Type: Backward InclineMax. BHP: 1.50
Dimension G (In.): 17-1/2CFM @ 0.500-In. SP: 4066
Voltage: 208-230Inlet Dia. (In.): 17-1/2
Dimension F (In.): 28-1/4CFM @ 0.250-In. SP: 4203
Motor Type: Capacitor-Start/RunDimension E (In.): 30
Motor Enclosure: Totally Enclosed Fan-CooledHousing Width (In.): 34-1/4
Dimension C (In.): 19-1/2Dimension K (In.): 12-1/2
Housing Height (In.): 32-7/8Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 4203, @ 0500-In SP 4066, Sones @ 0750-In SP @ 5 Ft 178, Voltage 208-230, 60 Hz, 1 Phase, Full Load Amps 87-84, Motor HP 1 1/2, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover, Motor, Belts and Sheaves

Product Reviews

Save 15%. Sign up for Z-mail.