Blower, 16-1/2 In, 1 1/2 HP, 208-230/460 V

DAYTON| Zoro #: G1940626| Mfr #: 7C044

$2,626.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940626 Mfr #: 7C044
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverSones @ 0.750-In. SP @ 5 Ft.: 17.8
Max. Blower RPM: 2041Dimension A (In.): 17-1/2
Wheel Type: Backward InclineMax. BHP: 1.50
Voltage: 208-230/460Inlet Dia. (In.): 17-1/2
CFM @ 2.000-In. SP: 2973Motor Enclosure: Totally Enclosed Fan-Cooled
CFM @ 1.500-In. SP: 3443Hz: 60
Housing Width (In.): 34-1/4CFM @ 1.000-In. SP: 3782
Dimension K (In.): 12-1/2Housing Height (In.): 32-7/8
Dimension H (In.): 17-3/4Discharge Width (In.): 12-3/4
CFM @ 0.750-In. SP: 3925Blower RPM: 1624
Housing Depth (In.): 31Dimension G (In.): 17-1/2
Discharge Height (In.): 32-7/8CFM @ 0.500-In. SP: 4066
Wheel Dia. (In.): 16-1/2Full Load Amps: 4.7-4.6/2.3
Dimension F (In.): 28-1/4Motor Insulation: Class B
CFM @ 0.250-In. SP: 4203Shaft Dia. (In.): 1-1/4
Dimension N (In.): 21-3/8Dimension E (In.): 30
Wheel Material: Spark Resistant AluminumMotor RPM: 1755
Dimension M (In.): 20-3/8Dimension C (In.): 19-1/2
Motor HP: 1-1/2Dimension J (In.): 31
Dimension B (In.): 12-3/4Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 4203, @ 0500-In SP 4066, Sones @ 0750-In SP @ 5 Ft 178, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 47-44/22, Motor HP 1 1/2, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.