20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 16-1/2 In, 1 HP, 115/208-230 Volts

DAYTON| Zoro #: G1342241| Mfr #: 7C032

$2,202.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342241 Mfr #: 7C032
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverWheel Dia. (In.): 16-1/2
Full Load Amps: 13.6/6.9-6.9Discharge Width (In.): 12-3/4
Shaft Dia. (In.): 1-1/4Dimension N (In.): 21-3/8
Discharge Height (In.): 32-7/8Phase: 1
Dimension M (In.): 20-3/8CFM @ 1.500-In. SP: 2631
Wheel Material: Spark Resistant AluminumMotor RPM: 1725
Dimension J (In.): 31CFM @ 1.000-In. SP: 3125
Sones @ 0.750-In. SP @ 5 Ft.: 14.3Motor HP: 1
Dimension H (In.): 17-3/4CFM @ 0.750-In. SP: 3312
Wheel Type: Backward InclineMax. BHP: 1.00
Dimension G (In.): 17-1/2CFM @ 0.500-In. SP: 3473
Voltage: 115/208-230Inlet Dia. (In.): 17-1/2
Dimension F (In.): 28-1/4CFM @ 0.250-In. SP: 3633
Motor Type: Capacitor-StartDimension E (In.): 30
Motor Enclosure: Open DripproofHousing Width (In.): 34-1/4
Dimension C (In.): 19-1/2Dimension K (In.): 12-1/2
Housing Height (In.): 32-7/8Dimension B (In.): 12-3/4
Blower RPM: 1418Housing Depth (In.): 31
Dimension A (In.): 17-1/2Max. Blower RPM: 2041
Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 3633, @ 0500-In SP 3473, Sones @ 0750-In SP @ 5 Ft 143, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 13-1/20/66-65, Motor HP 1, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.