Blower, 16-1/2 In, 1 HP, 208-230/460 Volts

DAYTON| Zoro #: G0805926| Mfr #: 7C034

$2,280.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805926 Mfr #: 7C034
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive CoverBlower RPM: 1418
Full Load Amps: 3.2-3.2/1.6Discharge Width (In.): 12-3/4
Wheel Dia. (In.): 16-1/2Dimension N (In.): 21-3/8
Discharge Height (In.): 32-7/8Shaft Dia. (In.): 1-1/4
Dimension M (In.): 20-3/8Motor Insulation: Class F
Motor RPM: 1760Dimension J (In.): 31
Wheel Material: Spark Resistant AluminumMotor HP: 1
CFM @ 3.000-In. SP: -Dimension H (In.): 17-3/4
Sones @ 0.750-In. SP @ 5 Ft.: 14.3Max. BHP: 1.00
Max. Blower RPM: 2041Dimension G (In.): 17-1/2
CFM @ 0.500-In. SP: 3473Wheel Type: Backward Incline
Inlet Dia. (In.): 17-1/2CFM @ 2.500-In. SP: -
Dimension F (In.): 28-1/4CFM @ 0.250-In. SP: 3633
Voltage: 208-230/460CFM @ 2.000-In. SP: -
Dimension E (In.): 30Motor Enclosure: Open Dripproof
Housing Width (In.): 34-1/4CFM @ 1.500-In. SP: 2631
Dimension C (In.): 19-1/2Hz: 60
Housing Height (In.): 32-7/8CFM @ 1.000-In. SP: 3125
Dimension B (In.): 12-3/4Dimension K (In.): 12-1/2
Housing Depth (In.): 31CFM @ 0.750-In. SP: 3312
Dimension A (In.): 17-1/2Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 3633, @ 0500-In SP 3473, Sones @ 0750-In SP @ 5 Ft 143, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 32-29/14, Motor HP 1, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.