20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 16-1/2 In, 1/2 HP, 115/208-230 V

DAYTON| Zoro #: G1553964| Mfr #: 7F991

$2,133.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553964 Mfr #: 7F991
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Motor HP: 1/2Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageWheel Material: Spark Resistant Aluminum
Agency Compliance: AMCA Air, UL/cUL 762Motor RPM: 1725
Item: Utility Exhaust BlowerIncludes: Weatherproof Drive Cover
Phase: 1Dimension H (In.): 17-3/4
Sones @ 0.750-In. SP @ 5 Ft.: 9.8Max. BHP: 0.50
Dimension G (In.): 17-1/2Wheel Type: Backward Incline
Inlet Dia. (In.): 17-1/2Dimension F (In.): 28-1/4
Voltage: 115/208-230Dimension E (In.): 30
Motor Type: Capacitor-Start/RunHousing Width (In.): 34-1/4
Dimension C (In.): 19-1/2Motor Enclosure: Open Dripproof
Housing Height (In.): 32-7/8Dimension B (In.): 12-3/4
Max. Ambient Temp. (F): 104Housing Depth (In.): 31
Max. Blower RPM: 2041Dimension A (In.): 17-1/2
Dimension K (In.): 12-1/2Full Load Amps: 4.6/2.4-2.3
CFM @ 1.000-In. SP: 1988Blower RPM: 1125
Dimension N (In.): 21-3/8Discharge Width (In.): 12-3/4
CFM @ 0.750-In. SP: 2354Wheel Dia. (In.): 16-1/2
Dimension M (In.): 20-3/8Discharge Height (In.): 32-7/8
CFM @ 0.500-In. SP: 2600Shaft Dia. (In.): 1-1/4
Dimension J (In.): 31Max. Inlet Temp. (Deg. F): 300
CFM @ 0.250-In. SP: 2808Country of Origin (subject to change): United States

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In SP 2808, @ 0500-In SP 2600, Sones @ 0750-In SP @ 5 Ft 98, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 88/42-44, Motor HP 1/2, Bearing Type Ball, Housing Height 32 7/8 In, Housing Width 34 1/4 In, Housing Depth 31 In, Inlet Dia 17 1/2 In, Discharge Height 32 7/8 In, Discharge Width 12 3/4 In, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.